1128 - 6" Incandescent Ic Airtight Housing

Generation Lighting.

  • $17.50 (Each)
  • $17.50 (Each)

  • $105.00 (Per 6)
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
1128
Manufacturer
Generation Lighting.
Manufacturer's Part Number
1128
Description
6" Incandescent Ic Airtight Housing
Incandescent Airtight Housing, 75 W, Steel/Aluminum - Raw Steel  Material, 13.5 In Length, 10.75 In Width, 7.875 In Height, 6.375 In Diameter, Non Dimmable, 3.15 LB
Slang Terms

Suggest a New Term
Categories
Lighting Fixtures - Lighting Parts, Wiring & Accy. Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
N/A
UPC/GTIN
785652112805 / 00785652112805
Weight per unit
3.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.50 (Each)
Standard Packaging
$105.00 (Per 6)
Resources
Images
 
 
1128 - Small Image
 
1128 - Small Image
 
1128 - Large Image
 
1128 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
75 W
Material
Steel/Aluminum - Raw Steel
Material, Color, and Finish
Finish
Pwt, Nckl, B/S, Slvr.
Style
Traditional
Dimensions and Weight
Length
13.5 in
Width
10.75 in
Height
7.875 in
Diameter
6.375 in
Descriptions
Description
6" INCANDESCENT IC AIRTIGHT HOUSING
Product Type
Incandescent Airtight Housing
Long Description
Incandescent Airtight Housing, 75 W, Steel/Aluminum - Raw Steel  Material, 13.5 in Length, 10.75 in Width, 7.875 in Height, 6.375 in Diameter, Non Dimmable, 3.15 lb
Short Description
Incandescent Airtight Housing, 75W, Steel/Aluminum - Raw Steel , 13.5 in
Features
Sea Gull Lighting designs its recessed housings for ease of installation and to exacting standards of efficiency, quality and safety. Choose from 4', 5' and 6' models for remodel or new construction projects with a variety of recessed trims for various lighting effects.
Additional Information
Standards Met
UL Listed;cUL Listed
package quantity
1 CT;6 Pk
Voltage
120.00
Category
Recessed
bulb type
Par38
Safety Rating
UL, cUL
Manufacturer Information
Manufacturers Part Number
1128
Brand
Generation Lighting.
GTIN
00785652112805
UPC
785652112805
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Type
Misc
Packaging
Weight
3.15 lb
Weight per each
3.15
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1128.
Jump To:

Similar Items

Similar items are close alternatives to 1128, though they may not be 100% alike.

Incandescent Airtight Housing, 120 V, Galvanized, Steel Fixture Material, Non Di...
  • Our Part #: P87AT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: P87-AT
  • Manufacturer: Progress Lighting
  • Find: Similar Items
  • Pkg Sizes: 8 ($174.96) ·
P87AT - Progress Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.87

Each

QTY:
Each
Add
6" Ic At Can
  • Our Part #: C6ICAT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: C6ICAT
  • Manufacturer: HSL
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.00) ·
C6ICAT - HSL

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$7.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat