8435 - 1-1/2" NM L/T 50' Coil

SPX

  • $3.87 (Per Foot)
  • $3.87 (Per Foot)

  • $193.70 (Per 50 Feet)

  • $387.41 (Per 100 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8435
Manufacturer's Part Number
8435
Description
1-1/2" NM L/T 50' Coil
Nonmetallic Liquid-Tight Conduit, Hvac Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 1.575 to 1.600 In Conduit Inner Diameter, 1.865 to 1.900 In Conduit Outer Diameter, 50 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Abr
Slang Terms
Carflex®, Liquid Tight Conduit
Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
-
UPC/EAN/GTIN
658746843506
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.87 (Per Foot)
Reel
$193.70 (Per 50 Feet)
Resources
Images
 
 
8435 - Small Image
 
8435 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Type B
Color
Gray
Descriptions
Product Type
Nonmetallic Liquid-Tight Conduit
Long Description
Nonmetallic Liquid-Tight Conduit, HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 1.575 to 1.600 in Conduit Inner Diameter, 1.865 to 1.900 in Conduit Outer Diameter, 50 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Abr
Short Description
Nonmetallic Liquid-Tight Conduit, 1-1/2 in, Type B, Gray, 50 PK
Special Features
Resists Corrosion, Abrasion, Oil, Water, Acid, Metal Shavings, & Rough Environments;Resists Abuse, Pull & Crushing;Outdoor, Sunlight Resistant, Direct Burial;Light Weight & Lower Installed Cost;Quick Installation, Cuts With Utility Knife or PVC Cutter
Description
1-1/2" NM L/T 50' COIL
similar brands
Sealtite®
Also Known As...
Carflex®
Liquid Tight Conduit
Additional Information
Standards Met
UL Listed File No. E129973;CSA Certified File No. LL-84705
package quantity
50 PK
Conduit Outer Diameter
1.865 to 1.900 in
Conduit Inner Diameter
1.575 to 1.600 in
Manufacturer Information
Brand
SUPERFLEX LTD.
Manufacturers Part Number
8435
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
14 lb
Weight per foot
0.52
Carton
50
Uses, Certifications, and Standards
Application
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections;Outdoor Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8435.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 8435.

1-1/2" NM L/T 50' Coil
  • Our Part #: LT112NM
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 50 Feet ($193.70) ·
LT112NM - Flexible Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.87

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to 8435, though they may not be 100% alike.

1-1/2" NM L/T PCS
  • Our Part #: LT112NMPCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($3.12) ·
LT112NMPCS - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.12

Per Foot

QTY:
Feet
Add
1 1/2" Ultratite Flexible Nonmetallic Conduit Gray 150 FT
  • Our Part #: LT112NM150
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 55094604
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 150 Feet ($458.16) ·
LT112NM150 - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$3.05

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat