CF26DDE841EC0 - 26W Double Biax Plug-In CFL 4PIN 4100K 82CRI Elec

Sylvania

  • $5.34 (Each)
  • $5.34 (Each)

  • $267.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF26DDE841EC0
Manufacturer
Sylvania
Manufacturer's Part Number
CF26DD/E/841/ECO/20669
Description
26W Double Biax Plug-In CFL 4PIN 4100K 82CRI Elec
Dulux 26W Double Compact Fluorescent Lamp With 4 Pin Base, 4100K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Magnetic Hid Ballasts Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
046135206696 / 00046135206696
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.34 (Each)
Standard Packaging
$267.00 (Per 50)
Resources
Images
 
 
CF26DDE841EC0 - Small Image
 
CF26DDE841EC0 - Large Image
 
CF26DDE841EC0 - Large Image
Attachments
 
 
CF26DDE841EC0 - Specification Sheet
Other Links
 
 
CF26DDE841EC0 - Other
 
CF26DDE841EC0 - Other
Tech Bulletins
 
 
CF26DDE841EC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100 W
Voltage Rating
120/208/240/277 V
Number of Lamps
1
Shape
T4X2
amperage rating
Ballast Dependent
Lamp Type
DULUX D/E
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
82
Finish
Phosphor Coated
Dimensions and Weight
Width
1.4 in (Dia.)
Height
2-3/4 in
Length
6.5
Descriptions
Description
26W DOUBLE BIAX PLUG-IN CFL 4PIN 4100K 82CRI ELEC
extra long description
SYL CF26DD/E/841/ECO/20669 CF26DDE8
Product Type
Multi Ballast Kit
Features
120/208/240/277V multi-tap magnetic core and coil ballast for 100W metal halide lamp
Short Description
Multi Ballast Kit, Metal Halide Lamp, Rapid Start, 100 W
Special Features
Pulse Ignitor
Long Description
DULUX 26W double compact fluorescent lamp with 4 pin base, 4100K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC
Additional Information
For Bulb Type
Metal Halide Lamp
start type
Rapid Start
Power Factor
>0.9
total harmonic distortion
<20 %
Minimum Starting Temperature
-22 °F;-30 °C
package quantity
1 CT;50 Pk
lumens
1,710
average life
12000
Base
G24Q-3;G24q-3
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
CF26DD/E/841/ECO/20669
GTIN
00046135206696
UPC
046135206696
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Packaging
Weight per each
0.14
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat