12008750 - 1" Blue Ent 750' Reel

Carlon

  • $3244.05 (Per 750 Feet)
  • $4.33 (Per Foot)

  • $432.54 (Per 100 Feet)

  • $3,244.05 (Per 750 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12008750
Manufacturer
Carlon
Manufacturer's Part Number
12008-750
Description
1" Blue Ent 750' Reel
Ent Flexible Raceway, Size 1 Inch, Nominal Inner Diameter 1 Inch, Nominal Outer Diameter 1.35 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 750 Feet
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
034481232018 / 00034481232018
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
750 Feet
Unit
$4.33 (Per Foot)
Carton
$3,244.05 (Per 750 Feet)
Resources
Images
 
 
12008750 - Small Image
 
12008750 - Large Image
Other Links
 
 
12008750 - Other
Attachments
 
 
12008750 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
750
Descriptions
Product Type
1 Inch Blue Ent 750 Reel
Description
1" BLUE ENT 750' REEL
Long Description
ENT Flexible Raceway, Size 1 Inch, Nominal Inner Diameter 1 Inch, Nominal Outer Diameter 1.35 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 750 Feet
Special Features
Recognized for use with PVC rigid non-metallic conduit fittings with all size of ENT
extra long description
ABB 12008-750 1 INCH BLUE ENT 750 R
Additional Information
outside diameter
1.315
Inside Diameter
1.00
Manufacturer Information
Manufacturers Part Number
12008-750
Brand
Carlon
GTIN
00034481232018
UPC
034481232018
Taxonomies, Classifications, and Categories
Category Description
PVC & ENT
Type
ENT Flexible Raceway
Trade Size
Trade Size
1 INCH
Availability
minimum qty
750
Packaging
Weight per foot
0.23
Carton
750
Uses, Certifications, and Standards
Application
Flex-Plus Blue ENT is a non-metallic flexible raceway for use in walls, floors, and non-plenum ceilings
standard
UL E73317
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat