A240D - 1/2" Ent Coupling

Carlon

  • $3.87 (Each)
  • $3.87 (Each)

  • $387.26 (Per 100)

  • $580.89 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A240D
Manufacturer
Carlon
Manufacturer's Part Number
A240D
Description
1/2" Ent Coupling
One Piece Quick Connect Coupling, Size 1/2 Inch, Length 1.586 Inches, Material Polycarbonate, Pack Of 150
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
034481008514 / 5415022438468 / 00034481008514
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.87 (Each)
Carton
$580.89 (Per 150)
Resources
Images
 
 
A240D - Small Image
 
A240D - Large Image
Other Links
 
 
A240D - Other
Attachments
 
 
A240D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Descriptions
Description
1/2" ENT COUPLING
Product Type
1/2 Inch Ent Coupling
Long Description
One Piece Quick Connect Coupling, Size 1/2 Inch, Length 1.586 Inches, Material Polycarbonate, Pack of 150
Special Features
Quick Connect Couplings and Threaded Adapters are Concrete-Tight When Used with Carlon ENT
extra long description
ABB A240D 1/2 INCH ENT COUPLING
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
A240D
GTIN
00034481008514
UPC
034481008514
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
ENT Flexible Raceway
Packaging
Weight per each
0.02
Carton
150
Uses, Certifications, and Standards
standard
UL e86720
Application
Suitable for damp locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat