A240E - 3/4" Ent Coupling

Carlon

  • $4.59 (Each)
  • $4.59 (Each)

  • $459.34 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A240E
Manufacturer
Carlon
Manufacturer's Part Number
A240E
Description
3/4" Ent Coupling
One Piece Quick Connect Coupling, Size 3/4 Inch, Length 1.856 Inches, Material Polycarbonate, Pack Of 100
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
034481008521 / 5415022438505 / 00034481008521
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.59 (Each)
Carton
$459.34 (Per 100)
Resources
360 Images
 
 
A240E - 360 Image
Images
 
 
A240E - Small Image
 
A240E - Large Image
 
A240E - Large Image
 
A240E - Large Image
Other Links
 
 
A240E - Other
Attachments
 
 
A240E - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Descriptions
Description
3/4" ENT COUPLING
Product Type
3/4 Inch Ent Coupling
Long Description
One Piece Quick Connect Coupling, Size 3/4 Inch, Length 1.856 Inches, Material Polycarbonate, Pack of 100
Special Features
Quick Connect Couplings and Threaded Adapters are Concrete-Tight When Used with Carlon ENT
extra long description
ABB A240E 3/4 INCH ENT COUPLING
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
A240E
GTIN
00034481008521
UPC
034481008521
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
ENT Flexible Raceway
Packaging
Weight per each
0.03
Carton
100
Uses, Certifications, and Standards
Application
Suitable for damp locations
standard
UL e86720
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat