ADR1121 - 1/0 Al/Cu 2 Conduct Lug

Blackburn Mechanical

  • $4.68 (Each)
  • $4.68 (Each)

  • $56.16 (Per 12)

  • $468.04 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ADR1121
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ADR11-21
Description
1/0 Al/Cu 2 Conduct Lug
Mechanical Connector Lug, #14 Awg Conductor Size, 1/0 Awg (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, 1-15/32 In Overall Length, Screw Terminal, 0.06 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786610051 / 5415022163858 / 00783786610051
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.68 (Each)
Carton
$56.16 (Per 12)
Resources
360 Images
 
 
ADR1121 - 360 Image
Images
 
 
ADR1121 - Small Image
 
ADR1121 - Large Image
 
ADR1121 - Large Image
 
ADR1121 - Large Image
 
ADR1121 - Large Image
 
ADR1121 - Large Image
Other Links
 
 
ADR1121 - Other
 
ADR1121 - Other
Attachments
 
 
ADR1121 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Terminal Type
Screw
Material
Aluminum
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Finish
Tinned
Dimensions and Weight
Overall Length
1-15/32 in
Descriptions
Special Features
Easy Installation;No Special Tools Required
Product Type
Mechanical Connector Lug
Long Description
Mechanical Connector Lug, #14 AWG Conductor Size, 1/0 AWG (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, 1-15/32 in Overall Length, Screw Terminal, 0.06 lb/EA
Short Description
2/0 AL/CU 2 Conductor Mechanical Connector Lug, Non-Insulated, 1-15/32 in L
Description
1/0 AL/CU 2 CONDUCT LUG
extra long description
ABB ADR11-21 AL 2CNDTR 1HL MOUNT 14
Additional Information
Minimum Conductor Size
#14 AWG
Maximum Conductor Size
1/0 AWG (Stranded)
For Stud Size
3/16 in (Bolt)
Insulated/Non-Insulated
Non-Insulated
for use with
Copper and Aluminum Conductor
Made in USA
yes
Standards Met
UL Listed E9809;CSA Certified
package quantity
12 CT;120 PK
Number of Mounting Holes
1
Manufacturer Information
Brand
Blackburn Mechanical
sub brand
Blackburn
Manufacturers Part Number
ADR11-21
GTIN
00783786610051
UPC
783786610051
Taxonomies, Classifications, and Categories
Type
Dual-Rated Mechanical Connector
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight
0.06 lb/EA
Weight per each
0.065
Carton
12
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat