B344AB - 3G NM Blue Nailbox 44cuin

Carlon

  • $4.15 (Each)
  • $4.15 (Each)

  • $124.49 (Per 30)

  • $414.98 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B344AB
Manufacturer
Carlon
Manufacturer's Part Number
B344AB
Description
3G NM Blue Nailbox 44cuin
Outlet Box, PVC Material, Blue, 44 Cu.In Capacity, 3 Gang, Rectangular, Nail Mount, 5-5/8 In Length, 2-11/16 In Width, 3-3/4 In Height, 37.5 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
034481189084 / 5415022433661 / 00034481189084
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.15 (Each)
Carton
$124.49 (Per 30)
Resources
Images
 
 
B344AB - Small Image
 
B344AB - Large Image
 
B344AB - Large Image
Specifications Sheets
 
 
B344AB - Specification Sheet
Other Links
 
 
B344AB - Other
Attachments
 
 
B344AB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Number of Gangs
3
Shape
Rectangular
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
5-5/8 in;142.875 mm
Width
2-11/16 in;68.2498 mm
Height
3-3/4 in;95.25 mm
Descriptions
Special Features
Easier Installation;Greater Performance and Lower Installation Cost
Product Type
Outlet Box
Description
3G NM BLUE NAILBOX 44CUIN
Long Description
Outlet Box, PVC Material, Blue, 44 cu.in Capacity, 3 gang, Rectangular, Nail Mount, 5-5/8 in Length, 2-11/16 in Width, 3-3/4 in Height, 37.5 lb/100
Features
Three-Gang Nail-On New Work Outlet Box, Volume 44 Cubic Inches, Length 5-5/8 Inches, Width 3-3/4 Inches, Depth 2-11/16 Inches, Color Blue, Material PVC, Mounting Means Captive Nails and Bracket Support
Short Description
Outlet Box, PVC, Blue, 44 cu.in
extra long description
ABB B344AB 3G 44 CU IN ZIP BOX W/FL
Additional Information
Knockouts
true
Mounting Type
Nail Mount
Standards Met
UL E11461 Listed
package quantity
30 CT
Made in USA
yes
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
B344AB
sub brand
Carlon(R)
GTIN
00034481189084
UPC
034481189084
Taxonomies, Classifications, and Categories
Type
Outlet Boxes
Category Description
PLASTIC BOXES
Packaging
Weight
37.5 lb/100
Weight per each
0.375
Carton
30
Uses, Certifications, and Standards
Application
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
standard
UL E11461
Capacity
44 cu.in
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat