B355R - 3GNMBLUE Workbox&Ears 55cuin

Carlon

  • $19.65 (Each)
  • $19.65 (Each)

  • $117.89 (Per 6)

  • $1,964.85 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B355R
Manufacturer
Carlon
Manufacturer's Part Number
B355R
Description
3GNMBLUE Workbox&Ears 55cuin
Old Work Box, PVC Material, Blue, 55 Cu.In Capacity, 3 Gang, Rectangular, 5.78 In Length, 2.92 In Width, 3.69 In Height, 41 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
034481145561 / 5415022347654 / 00034481145561
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.65 (Each)
Carton
$117.89 (Per 6)
Resources
Images
 
 
B355R - Small Image
 
B355R - Large Image
 
B355R - Large Image
Specifications Sheets
 
 
B355R - Specification Sheet
Other Links
 
 
B355R - Other
Attachments
 
 
B355R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
Shape
Rectangular
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
5.78 in;146.9 mm
Width
2.92 in;74 mm
Height
3.69 in;93.7 mm
Descriptions
Product Type
Old Work Box
Description
3GNMBLUE WORKBOX&EARS 55CUIN
Features
Three-Gang Old Work Outlet Box, Volume 55 Cubic Inches, Length 5.72 Inches, Width 2.79 Inches, Depth 3.69 Inches, Color Blue, Material PVC, Mounting Means Mounting Ears and Two Swing Clamps
Short Description
Old Work Box, PVC, Blue, 55 cu.in
Special Features
Easier Installation;Greater Performance and Lower Installation Cost
Long Description
Old Work Box, PVC Material, Blue, 55 cu.in Capacity, 3 gang, Rectangular, 5.78 in Length, 2.92 in Width, 3.69 in Height, 41 lb/100
extra long description
ABB B355R THREE GANG OLD WORK BOX
Additional Information
Standards Met
UL E11461 Listed
package quantity
6 CT
Made in USA
yes
Knockouts
true
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
B355R
sub brand
Carlon(R)
GTIN
00034481145561
UPC
034481145561
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Packaging
Weight
41 lb/100
Weight per each
0.41
Carton
6
Uses, Certifications, and Standards
Capacity
55 cu.in
Application
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat