GUV584 - Copper U-Bolt Clamp

Blackburn Grounding

  • $87.53 (Each)
  • $87.53 (Each)

  • $2,188.31 (Per 25)

  • $8,753.25 (Per 100)
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
GUV584
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
GUV584
Description
Copper U-Bolt Clamp
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 8 - 4, Rod Size 5/8 - 3/4 Inch, Ips Pipe Size 3/8, Length 2-13/16 Inches, Width 2-1/4 Inches, Depth 1-9/16 Inches
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786803507 / 00783786803507
Weight per unit
0.568 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.53 (Each)
Carton
$2,188.31 (Per 25)
Resources
Images
 
 
GUV584 - Small Image
 
GUV584 - Large Image
Attachments
 
 
GUV584 - Specification Sheet
Other Links
 
 
GUV584 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
8 - 4 AWG
insulation
No
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Length
2-13/16 in
Descriptions
Description
COPPER U-BOLT CLAMP
Product Type
Cu U-BLT Clamp 8-4 Awg 5/8-3/4 Rod
extra long description
ABB GUV584 CU U-BLT CLAMP 8-4 AWG 5
Long Description
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 8 - 4, Rod Size 5/8 - 3/4 Inch, IPS Pipe Size 3/8, Length 2-13/16 Inches, Width 2-1/4 Inches, Depth 1-9/16 Inches
Special Features
Excellent for connecting copper or copper-clad steel grounding conductor to ground rod or pipe. Specially designed spacer provides proper alignment between cable and elctrode and affords more positive contact area
Manufacturer Information
Manufacturers Part Number
GUV584
Brand
Blackburn Grounding
GTIN
00783786803507
UPC
783786803507
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GROUND CLAMP
Packaging
Weight per each
0.568
Carton
25
Uses, Certifications, and Standards
standard
UL E3060, CSA 12798
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GUV584.
Jump To:

Cross Referenced

These items are similar to GUV584 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GC-111-2A Anderson n/a
GAR644C Burndy 00781810238004
C103 Greaves 00784491250600
GPL-4, GUB-1 ILSCO n/a
UC-103 NSi Industries 00662381108029
ABG-0304 O-Z Gedney 00783126008067
GPL-4 Penn-Union 00785037358040
GUV584 Thomas & Betts 00783786803507
GPL-4 ILSCO 00783669262063
GPL-4-Q Panduit 07498360487

* All prices subject to change.

Begin Live Chat