SC100A - 1G NM Low-V B-Less BRKT Orng

Carlon

  • $3.46 (Each)
  • $3.46 (Each)

  • $82.94 (Per 24)

  • $345.58 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SC100A
Manufacturer
Carlon
Manufacturer's Part Number
SC100A
Description
1G NM Low-V B-Less BRKT Orng
Low-Voltage Bracket, 1 Gang, Non-Metallic Material, Orange, 0.16 LB/Ea
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Low Voltage Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
034481161882 / 00034481161882
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.46 (Each)
Carton
$82.94 (Per 24)
Resources
Images
 
 
SC100A - Small Image
 
SC100A - Large Image
 
SC100A - Large Image
 
SC100A - Large Image
 
SC100A - Large Image
 
SC100A - Large Image
Specifications Sheets
 
 
SC100A - Specification Sheet
Other Links
 
 
SC100A - Other
Attachments
 
 
SC100A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Non-Metallic
Material, Color, and Finish
Color
Orange
Descriptions
Description
1G NM LOW-V B-LESS BRKT ORNG
Product Type
Low-Voltage Bracket
Long Description
Low-Voltage Bracket, 1 Gang, Non-Metallic Material, Orange, 0.16 lb/EA
Features
One-Gang Low-Voltage Bracket, Resi-Rings 3/4, 1, 1-1/4, Color Orange, Material Non-Metallic.
Short Description
Low-Voltage Bracket, Single Gang, Non-Metallic
Special Features
Open-backed to easily accommodate the bend radiuses required for low voltage cabling and deep devices such as volume controls
extra long description
ABB SC100A 1 GANG LOW VOLTAGE BRACK
Additional Information
package quantity
24 CT
Standards Met
UL E216492
Made in USA
yes
Knockouts
0
Manufacturer Information
Manufacturers Part Number
SC100A
Brand
Carlon
sub brand
Carlon
GTIN
00034481161882
UPC
034481161882
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Low Voltage Brackets
Packaging
Weight
0.16 lb/EA
Weight per each
0.16
Carton
24
Uses, Certifications, and Standards
standard
UL E216492
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat