SC4KIT1 - Sealing Compound

T&B Ind Fitting

  • $105.32 (Each)
  • $105.32 (Each)

  • $526.60 (Per 5)

  • $10,531.97 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SC4KIT1
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
SC4-KIT-1
Description
Sealing Compound
Liquid Type Sealing Compound (Includes Pouch Of Sealing Compound With Customizable Nozzle and Damming Fiber)
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39121337 - Electrical sealing compound
UPC/EAN/GTIN
786209696755 / 5415022259933 / 00786209696755
Weight per unit
0.325 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.32 (Each)
Carton
$526.60 (Per 5)
Resources
Images
 
 
SC4KIT1 - Small Image
 
SC4KIT1 - Large Image
Other Links
 
 
SC4KIT1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Description
SEALING COMPOUND
Product Type
Liquid Compound Kit
extra long description
ABB SC4-KIT-1 LIQUID COMPOUND KIT
Long Description
Liquid type sealing compound (includes pouch of sealing compound with customizable nozzle and damming fiber)
Special Features
Includes pouch of sealing compound with customizable nozzle and damming fiber
Additional Information
specific gravity
1.21
Manufacturer Information
Manufacturers Part Number
SC4-KIT-1
Brand
T&B Ind Fitting
sub brand
T&B Fittings
GTIN
00786209696755
UPC
786209696755
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Sealing Compound
Packaging
Weight per each
0.325
Carton
5
Uses, Certifications, and Standards
standard
UL E82038
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat