WR1010 - 1/0 to 1/0 H Tap

Blackburn Mechanical

  • $2.44 (Each)
  • $2.44 (Each)

  • $61.00 (Per 25)

  • $244.00 (Per 100)

  • $610.00 (Per 250)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WR1010
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
WR1010
Description
1/0 to 1/0 H Tap
Aluminum Wide Range H-Type Compression Connector Main: 1/0-4 Acsr, 2/0-4 STR., 1- 2 Sol., Tap: 1/0-4 Acsr, 2/0-4 STR., 1-2 Sol., Die: 0
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Pole Line & Distribution Hardw Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121409 - Wire connectors
UPC/GTIN
783786107452 / 00783786107452
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.44 (Each)
Carton
$61.00 (Per 25)
Standard Packaging
$610.00 (Per 250)
Resources
Images
 
 
WR1010 - Small Image
 
WR1010 - Large Image
Other Links
 
 
WR1010 - Other
Attachments
 
 
WR1010 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Material
Aluminum
connection
Compression
Wire Size
Main: 1/0 to #4 ACSR or 2/0 to #4 STR or #1 to #2 SOL AWG , Tap: 1/0 to #4 ACSR or 2/0 to #4 STR or #1 to #2 SOL AWG
insulation
None
Dimensions and Weight
Size
Length 1-3/4 inch
Descriptions
Description
1/0 TO 1/0 H TAP
Product Type
Al Htype Comp Conn 1/0-4ASCR 2/0-4
extra long description
ABB WR1010 AL HTYPE COMP CONN 1/0-4
Long Description
Aluminum Wide Range H-Type Compression Connector Main: 1/0-4 ACSR, 2/0-4 Str., 1- 2 Sol., Tap: 1/0-4 ACSR, 2/0-4 Str., 1-2 Sol., Die: 0
Special Features
Made of 1350 Aluminum Alloy for high strength and high conductivity. Standard Compression tools and dies install all sizes - no special tools needed. Field-proven ribbed design enables excellent connector/conductor contact without distorting the conductor's shape. Fold-in tabs provide tab interlock as tool closes. Prefilled with oxide inhibitor held captive in the rib/connection area
Manufacturer Information
Manufacturers Part Number
WR1010
Brand
Blackburn Mechanical
GTIN
00783786107452
UPC
783786107452
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
H-Type Compression Tap Connector
Packaging
Weight per each
0.085
Carton
25
Package
250
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
For Combinations of Aluminum to Aluminum and Aluminum to Copper Conductors
Mounting
None
standard
RUS Accepted. Complies with ANSI C119.4 Specifications
Temperature Rating
up to 90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat