2129A - 120-277V Photocontrol

Nsi

  • $49.08 (Each)
  • $49.08 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2129A
Manufacturer
Nsi
Manufacturer's Part Number
2129A
Description
120-277V Photocontrol
Die Cast Zinc Photocontrol, 277 V Ac, Cadmium Sulphide Cell Sensor, Conduit Mount, Die-Cast Zinc Housing Material, 6 In (Lead) Length, -40 °F Operating Temperature, +140 °F Operating Temperature, 0.59 LB/Ea
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
786261620361 / 7862616203618 / 00786261620361
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.08 (Each)
Resources
Images
 
 
2129A - Small Image
 
2129A - Large Image
 
2129A - Large Image
 
2129A - Large Image
 
2129A - Large Image
Specifications Sheets
 
 
2129A - Specification Sheet
Tech Bulletins
 
 
2129A - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
277 V ac
Material, Color, and Finish
Housing Material
Die-Cast Zinc
Dimensions and Weight
Length
6 in (Lead)
Size
.500 Conduit Mount
Descriptions
Description
120-277V PHOTOCONTROL
Product Type
Die Cast Zinc Photocontrol
Long Description
Die Cast Zinc Photocontrol, 277 V ac, Cadmium Sulphide Cell Sensor, Conduit Mount, Die-Cast Zinc Housing Material, 6 in (Lead) Length, -40 °F Operating Temperature, +140 °F Operating Temperature, 0.59 lb/EA
Short Description
Die Cast Zinc Photocontrol, 277 VAC, Zinc Die Cast
Special Features
1/2 in Conduit Mount;Time Delay On and Off;Cadmium Sulphide Epoxy Coated 1 in Diameter
extra long description
TORK 2129A Dual Rated Lug 250-6
Features
1/2" Stem DieCast Alum, On 1-5fc/Off 3-15fc, 6"Leads, 120/208-277V, 2000W Tungsten, 1800VA Ballast
Additional Information
Sensor Type
Cadmium Sulphide Cell
Mounting Type
Conduit Mount
Minimum Operating Temperature
-40 °F;-40 °C
Maximum Operating Temperature
+140 °F;+60 °C
Standards Met
cULus Listed;UL Listed 773A;ANSI
package quantity
1 ct
supply voltage
120-208-277 VAC
Timing Range
2 Minutes
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
2129A
sub brand
Photocontrols
GTIN
00786261620361
UPC
786261620361
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Packaging
Weight
0.59 lb/EA
Weight per each
0.59
Carton
1
Uses, Certifications, and Standards
Application
Parking Lot-Building Perimeter Outdoor Signage Lighting
Enclosure
Zinc Diecast
environmental conditions
-40 to + 140 F
Operating Temperature
-40 to + 140 F
Frequency Rating
50-60 Hz
Mounting
Conduit Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat