5237UL - Photo Sensor

Nsi

  • $23.04 (Each)
  • $23.04 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5237UL
Manufacturer
Nsi
Manufacturer's Part Number
5237-UL
Description
Photo Sensor
Turnlock Led Electronic 105-305V Ir
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261788955 / 7862617889552 / 00786261788955
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.04 (Each)
Resources
Images
 
 
5237UL - Small Image
 
5237UL - Large Image
 
5237UL - Large Image
 
5237UL - Large Image
 
5237UL - Large Image
Other Links
 
 
5237UL - Other
Brochures
 
 
5237UL - Brochure
Tech Bulletins
 
 
5237UL - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
H=2.187 - W=3.187
Descriptions
Description
PHOTO SENSOR
Product Type
Turnlock Led Electronic 105-305V Ir
Long Description
TurnLock LED Electronic 105-305V IR
Special Features
360 Joule MOV (Metal Oxide Varistor) Surge Arrestor - Locking Prongs - Silicon Photosensor
extra long description
TORK 5237-UL TurnLock LED Electroni
Features
Electronic Instant Response TurnLock, On 1.3-1.7, Off/On Ratio 1.5:1, 105-305V, 1000W Tungsten, 1800VA Ballast,1000W LED
Additional Information
supply voltage
105-305 VAC
Timing Range
3-5 Second Delay
Manufacturer Information
Manufacturers Part Number
5237-UL
Brand
NSi
GTIN
00786261788955
UPC
786261788955
Taxonomies, Classifications, and Categories
Type
Utility Grade Electronic With Fail On Mode
Category Description
Commercial dimmers, motion sensors, & photo cells
Packaging
Weight per each
0.27
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 to + 158 F
Operating Temperature
-40 to + 158 F
Application
Local Utility-Street-Highway Lighting Control
Enclosure
Polycarbonate
Frequency Rating
50-60 Hz
Mounting
TWIST LOCK
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat