CPB42B - 42" BLT DRV Port BLWR

Tpi

  • $904.48 (Each)
  • $904.48 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CPB42B
Manufacturer
Tpi
Manufacturer's Part Number
CPB42B
Description
42" BLT DRV Port BLWR
42 In Belt Drive Portable Blower, 120 V, 1 PH, 6.5 Amp, Wheel Diameter- 5 In, Ac Motor, Odp Motor Enclosure, Floor Mounting, Steel Housing Material, Powder Coated Finish
Slang Terms

Suggest a New Term
Categories
Fans - Fans - Industrial & Commercial Mark as Incorrect
Suggest a New Category
Classification
Industrial & Commercial Fans
UNSPSC
40101601 - Blowers
UPC/GTIN
686334870665 / 00686334870665
Weight per unit
93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$904.48 (Each)
Resources
Images
 
 
CPB42B - Small Image
 
CPB42B - Large Image
Attachments
 
 
CPB42B - Specification Sheet
Other Links
 
 
CPB42B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120
amperage rating
6.5
Material, Color, and Finish
Finish
Powder Coated
Housing Material
Steel
Dimensions and Weight
Size
42 IN
Descriptions
Long Description
42 IN Belt Drive Portable Blower, 120 V, 1 PH, 6.5 AMP, Wheel Diameter- 5 IN, AC Motor, ODP Motor Enclosure, Floor Mounting, Steel Housing Material, Powder Coated Finish
Special Features
Features: Rocker Switch; Spiral Wire Front and Rear Guards; Permanently Lubricated Motor; Ball Bearing; Horsepower: 1/2 HP; Flow Rate: 11000/13500 CFM; Number Of Speeds: 2; Fan Type: Standard; Cord Type: 3 Conductor SJT; Cord Length: 8 FT; Blade Material:
Description
42" BLT DRV PORT BLWR
Product Type
42" Belt DRV, 2-SPD, 1/2 HP, Com Circ
extra long description
TPI CPB42B 42" Belt Drv, 2-Spd, 1/2
Additional Information
wheel diameter
5
motor type
AC Motor
Manufacturer Information
Brand
TPI
Manufacturers Part Number
CPB42B
GTIN
00686334870665
UPC
686334870665
Taxonomies, Classifications, and Categories
Type
Portable
Packaging
Weight per each
93
Carton
1
Uses, Certifications, and Standards
standard
ETL Listed; OSHA
Mounting
FLOOR
Application
Indoor-Industrial/Commercial/Some Residential/Food Service
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat