50E47843S1 - 50E47-843 Universal Hot Surface Ignition Module. R

WHR

  • $167.24 (Each)
  • $167.24 (Each)

  • $1,672.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
50E47843S1
Manufacturer's Part Number
50E47-843
Description
50E47-843 Universal Hot Surface Ignition Module. R
Universal Hot Surface Ignition Module. Replaces 50E47-30, -50, -60, -70, -130, -140, -150, 160, -170, -850, -851 and Many Other Competitive Controls Listed In Our Online Cross Reference
Slang Terms

Suggest a New Term
Categories
Temperature Controls - Temperature Controls Mark as Incorrect
Suggest a New Category
Classification
Misc. Hvacr Accessories, Relays, Transformers, Flare Caps, Stingers...
UNSPSC
-
UPC/EAN/GTIN
786710111235
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$167.24 (Each)
Standard Packaging
$1,672.40 (Per 10)
Resources
Installation Sheets
 
 
50E47843S1 - Installation Sheet
Attachments
 
 
50E47843S1 - Specification Sheet
Images
 
 
50E47843S1 - Small Image
 
50E47843S1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
4.13 Inch Width x 1.5 Inch Depth x 4.13 Inch Height
Descriptions
Product Type
Universal Non-Integrated Hsi Ignition Control Module Kit
Description
50E47-843 UNIVERSAL HOT SURFACE IGNITION MODULE. R
Long Description
UNIVERSAL NON-INTEGRATED HSI IGNITION CONTROL MODULE KIT, UNIVERSAL, NON-INTEGRATED, HOT SURFACE TYPE; 4.13 INCH WIDTH X 1.5 INCH DEPTH X 4.13 INCH HEIGHT SIZE; GAS FIRED NON-INTEGRATED, FORCED AIR FURNACE AND BOILER APPLICATION
extra long description
UNIVERSAL, NON-INTEGRATED TYPE; 4.13 INCH WIDTH X 1.5 INCH DEPTH X 4.13 INCH HEIGHT SIZE; GAS-FIRED NON-INTEGRATED FORCED AIR FURNACE AND BOILER APPLICATION; -40 TO 175 DEG F TEMPERATURE RATING; INCLUDES PROGRAM KEY, MOUNTING HARDWARE, DOUBLE SIDED FOAM BACK TAPE, EXTENSIVE CROSS-REFERENCE GUIDE, COLOR CODED TIMING LABEL, PRE-PRINTED HANGING CARTON, INSTRUCTIONS IN ENGLISH; APPROVAL AGA, CGA; FLAME SENSE TYPE DIRECT/INDIRECT; FUEL TYPE NATURAL, MANUFACTURED, MIXED, LIQUEFIED PETROLEUM AND LIQUID PROPANE GA
Additional Information
Electrical Rating 25 Volt AC (Nominal), 18 to 30 Volt AC (Input); Current Rating 0.250 Amp at 25 Volt AC; Includes Program Key, Double Sided Foam Back Tape, Mounting Hardware, Color Coded Timing Label, Pre-Printed Hanging Carton
Commodity Description
TEMPERATURE CONTROLS
Manufacturer Information
Manufacturers Part Number
50E47-843
Brand
WHITE-RODGERS
Taxonomies, Classifications, and Categories
Category Description
Misc. HVACR Accessories, Relays, Transformers, Flare caps, Stingers...
Type
Universal, Non-Integrated, Hot Surface
Packaging
Weight per each
0.6
Carton
1
Package
10
Uses, Certifications, and Standards
Temperature Rating
-40 to 175 Deg F
Approval
AGA, CGA
Application
Gas Fired Non-Integrated, Forced Air Furnace and Boiler
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat