25DTC412 - TPP Blank Steel Ivory 12'

Wiremold

  • $270.53 (Each)
  • $270.53 (Each)
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
25DTC412
Manufacturer
Wiremold
Manufacturer's Part Number
25DTC-412
Description
TPP Blank Steel Ivory 12'
Two-Compartment Pole. Nominal Material Thickness .040" (1.0MM). Ivory Boot Base. Furnished Unwired Without Outlets. Mounting Hardware, Entrance End Plate and Ceiling Trim Plates Furnished. Length: 12' 5" (3.8M).
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Telephone/Power Poles Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
786776046465 / 00786776046465
Weight per unit
23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$270.53 (Each)
Resources
Images
 
 
25DTC412 - Small Image
 
25DTC412 - Large Image
Other Links
 
 
25DTC412 - Other
 
25DTC412 - Other
Brochures
 
 
25DTC412 - Brochure
Attachments
 
 
25DTC412 - Specification Sheet
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
TPP Blank Steel Ivory 12FT.
extra long description
WM 25DTC-412 TPP BLANK STEEL IVORY
Description
TPP BLANK STEEL IVORY 12'
Long Description
Two-compartment pole. Nominal material thickness .040" (1.0mm). Ivory boot base. Furnished unwired without outlets. Mounting hardware, entrance end plate and ceiling trim plates furnished. Length: 12' 5" (3.8m).
Manufacturer Information
Manufacturers Part Number
25DTC-412
Brand
WIREMOLD
GTIN
00786776046465
UPC
786776046465
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
23
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 25DTC412.
Jump To:

Similar Items

Similar items are close alternatives to 25DTC412, though they may not be 100% alike.

Tele Power Pole Blank Steel White 12FT.Dimensions: 141.00 X 2.30 X 2.25
  • Our Part #: 25DTC412WH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 25DTC-412WH
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($268.44) ·
25DTC412WH - Wiremold

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$268.44

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 25DTC412 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBLPPO12AI Hubbell Wiring Device-Kellems 00783585345536
25DTC412 Legrand Wiremold 00786776046465

* All prices subject to change.

Begin Live Chat