25DTP4 - TPP Duplex 2-20A 10'

Wiremold

  • $226.34 (Each)
  • $226.34 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
25DTP4
Manufacturer
Wiremold
Manufacturer's Part Number
25DTP-4
Description
TPP Duplex 2-20A 10'
Two-Compartment Pole (Power and Communications). Nominal Material Thickness .030" (.8MM). Ivory or Gray Boot Base. Factory Wired With Fed-Spec General Grade 20A 125V Duplex Style Receptacles. An 8" (203MM) Cover At Top Front Of Pole Is Removable For Making Power Wiring Connections. Kos Provided In Removable Cover For RJ11/RJ45 and Modular Furniture Communication Connectors. Mounting Hardware, Entrance End Plate and Two Ceiling Trim Plates Furnished. Available In Standard Length Of 10' 5" (3.2M). Also Incre
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Telephone/Power Poles Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
786776046403 / 00786776046403
Weight per unit
20.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$226.34 (Each)
Resources
Images
 
 
25DTP4 - Small Image
 
25DTP4 - Large Image
 
25DTP4 - Large Image
Specifications Sheets
 
 
25DTP4 - Specification Sheet
Other Links
 
 
25DTP4 - Other
 
25DTP4 - Other
Brochures
 
 
25DTP4 - Brochure
Attachments
 
 
25DTP4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Voltage Rating
125 V
Current Rating
20 A
Shape
Rectangular
Dimensions and Weight
Length
2.25 in
Width
2-5/16 in;59 mm
Height
10 ft 5 in;3.175 m
Descriptions
Long Description
Tele-Power Pole, 2.25 in Length, 2-5/16 in Width, 10 ft 5 in Height, Duplex Receptacle Outlet, Steel, Ivory, 2 Outlets, 125 V, 20 A, Rectangular, (2) Duplex Receptacle Outlet Configuration, 20.5 lb
Product Type
Tele-Power Pole
Features
Two-compartment pole (power and communications). Nominal material thickness .030" (0.8mm). Ivory or gray bootbase. Factory wired with fed-spec general grade 20A 125V duplex style receptacles. An 8" (203mm) cover at top front of pole is removable for making power wiring connections. KOs provided in removable cover for RJ11/RJ45 and modular furniture communication connectors.
Short Description
Tele-Power Pole, 2.25 in L, Duplex Receptacle Outlet, 12'5"
Special Features
Dedicated Circuit Pole Features Separate Isolated Ground Circuit Protection
extra long description
WM 25DTP-4 TPP DUPLEX 2-20A 10FT.
Description
TPP DUPLEX 2-20A 10'
Additional Information
Made in USA
yes
Outlet Type
Duplex Receptacle
Color/Finish
Ivory
Outlet Configuration
(2) Duplex Receptacle
Standards Met
UL MA
package quantity
1 ct
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
25DTP-4
GTIN
00786776046403
UPC
786776046403
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Weight
20.5 lb
Weight per each
20.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat