V5748 - 5700 1.75" Deep SW and Rec Box Iv

Wiremold

  • $11.35 (Each)
  • $11.35 (Each)

  • $113.50 (Per 10)

  • $1,134.99 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V5748
Manufacturer
Wiremold
Manufacturer's Part Number
V5748
Description
5700 1.75" Deep SW and Rec Box Iv
Device Box, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 In Length, 1-3/4 In Width, 4-5/8 In Height, 0.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776070552 / 00786776070552
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.35 (Each)
Carton
$11.35 (Each)
Standard Packaging
$113.50 (Per 10)
Resources
Images
 
 
V5748 - Small Image
 
V5748 - Large Image
 
V5748 - Large Image
Other Links
 
 
V5748 - Other
 
V5748 - Other
Brochures
 
 
V5748 - Brochure
Attachments
 
 
V5748 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Ivory
Finish
Scuffcoat
Dimensions and Weight
Length
2-7/8 in;73 mm
Width
1-3/4 in;44 mm
Height
4-5/8 in;117 mm
Descriptions
Description
5700 1.75" DEEP SW AND REC BOX IV
Product Type
Device Box
Long Description
Device Box, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 in Length, 1-3/4 in Width, 4-5/8 in Height, 0.6 lb/EA
Short Description
Device Box, Steel, Ivory, Scuffcoat, 2 Gang
extra long description
WM V5748 5700 1.75IN DEEP SW AND RE
Additional Information
Made in USA
yes
Cable Type
Communication;Power;Data;Audio;Video
for use with
V500/V700 Series One Piece Steel Surface Raceway
Standards Met
UL Listed;cUL Listed
package quantity
10 PK;1 CT
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5748
GTIN
00786776070552
UPC
786776070552
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Packaging
Weight
0.6 lb/EA
Weight per each
0.6
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Deep Switches, Receptacles and Communication Device
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat