Add More Items
View All Quick Selects
Below you can add an image for 'flush light' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The P8222 Delivers A Solution For Flush Mount, For Both Residential and Commercial Markets. In Addition, The P8222 Is Wet Located, Title 24 - JA8 - 2019 and Is A Cost Effective Solution For Fire Rated Applicaiton. The P8222 Luminaire Unites Performance, Cost and Safety Benefits.
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$58.95
Each
Snap-In Fitter, 60 W, 120 V, White Painted, Steel, Medium Base, Non Dimmable, 6 In Diameter, 7-1/4 In Height, 1 Yr Warranty, 3 LB
$19.57
Check out our new Lighting Showroom!
Two-Light Flush Mount With Dome Shaped Alabaster Glass, Solid Trim and Decorative Knobs. Center Lock-Up With Matching Finial. Antique Bronze Finish.
$45.60
Snap-In Fitter, 75 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 13-1/4 In Diameter, 5-7/8 In Height, 1 Yr Warranty, 4 LB
$41.45
Two-Light Flush Mount With Dome Shaped Glass, Solid Trim and Decorative Knobs. The Polished Chrome Finish Has An Etched Glass Shade.
$46.10
2 Light - 10 - Carport Flush Mount - With Textured Frosted Glass - White
$37.99
Flush Mount Ceiling Fixture With White Glass Globe and Pull Chain. Pull Chain Switch Included. Globe Held In Place With Three Thumb Screws.
$28.30
A Modern 12 In Two-Light Close to Ceiling Fixture With A Round White Glass Shade In A White Finish. The Fixture Is Ideal In Either A Bathroom or Bedroom Setting.
$22.32
A Modern Close to Ceiling Fixture With A Square White Glass Shade In A White Finish. The Fixture Is Ideal In Either A Bathroom or Bedroom Setting.
$23.80
A Traditional One-Light Close-to-Ceiling Fixture Featuring A White Glass Bowl and A White Finish. The Fixture Is Ideal In A Bathroom Setting or Hall/Foyer.
$24.66
A Traditional Two-Light Close-to-Ceiling Fixture Featuring A White Glass Bowl and A White Finish. The Fixture Is Ideal In A Bathroom Setting or Hall/Foyer.
$37.98
Snap-In Fitter, 60 W, Black, Polypropylene Material, Medium Base, Non Dimmable, 10-1/4 In Diameter, 5-1/2 In Height, 2 LB
$32.81
2 Light - 10 - Carport Flush Mount - With Textured Frosted Glass - Old Bronze
Create A Cozy Home With The Briarwood Collection 2-Light Ceruse Black Farmhouse Flush Mount Ceiling Light. Light Sources Exude A Comforting Country Glow As They Peek Through The Classic X-Brace Design Reminiscent Of Country Barn Doors and Rustic Farmhouse Gates. A Faux Painted Rich Oak Wood Frame Coated In An Antique Bronze Finish Accented By A Black Plate On Top Of The Structure Infuses The Ceiling Light With Charming Country Character.
$99.80
Westlake Cast 1-Light Outdoor Ceiling Mount
$27.88
Led Wrap, 120 V, 40 W, Metal (Housing);Plastic (End Cap) Material, White, 4000 K, >80, 50000 H Average Life, Lamp Included, Non Dimmable, 60 HZ, Gloss, 2380 LM Brightness (Lumens), 47-2/5 In Length, 5-1/2 In Width, 2-3/5 In Height, 5 LB
$76.98
The P8022 Delivers A Solution For Flush Mount and Recessed Applications, For Both Residential and Commercial Markets. In Addition, The P8022 Is Wet Located and Is A Cost Effective Solution For Fire Rated Application. The All-In-One Led Surface Mount/Recessed Trim Uses An Intuitive Snap-In System That Allows Easy Flush Mount Installation to A Junction Box.
$53.85
The Low-Profile 2-FT. Long FMLWL Led Wraparound By Lithonia Lighting® Provides Efficient and Economical Ambient Lighting In Surface-Mount Applications With Full Dimensions Of 24.5-In X 5.5-In X 2.6-In. It Is Ideal For Many Applications Including Corridors, Kitchens, Breakrooms, Utility Work Areas and Stairways.
$69.10
Flush Mount Ceiling Fixture With White Glass Globe. Globe Held In Place With Three Thumb Screws.
$18.77
Lensed Troffer, 32T8 Lamp; 4 Lamp(S); Lamp/Ballast Voltage 120/277 V; Lamp Wattage 32 W; Lamp Length 4 FT; Lamp Not Included; Electronic Ballast; #12 Pattern Acrylic Lens; Flush White Steel Door; Phosphate Treated Baked White Enamel Painted; Grid Trim
$63.71
20
Popularity
Default