HBL2631 - LKG Plug, 30A 277V, L7-30P, B/W

Wiring Device-Kellems

  • $43.15 (Each)
  • $43.15 (Each)

  • $1,294.50 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBL2631
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBL2631
Description
LKG Plug, 30A 277V, L7-30P, B/W
Locking Devices, Twist-Lock®, Industrial, Male Plug, 30A 277V Ac, 2-Pole 3-Wire Grounding, L7-30P, Screw Terminal, Black and White.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783585038964 / 0783585038964 / 00783585038964
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.15 (Each)
Standard Packaging
$1,294.50 (Per 30)
Resources
Images
 
 
HBL2631 - Small Image
 
HBL2631 - Large Image
Other Links
 
 
HBL2631 - Other
 
HBL2631 - Other
 
HBL2631 - Other
 
HBL2631 - Other
 
HBL2631 - Other
Attachments
 
 
HBL2631 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
connection
Screwed Terminal
Wire Size
#16 to #8
Phase
1
Poles
2-Pole
Voltage Rating
277
Number of Wires
3-Wire
amperage rating
30
Current Rating
30
Wattage
8
Dimensions and Weight
Size
2.26 in x 2.26 in x 2.75 in
Descriptions
Product Type
LKG Plug, 30A 277V, L7-30P, B/W
Description
LKG PLUG, 30A 277V, L7-30P, B/W
extra long description
HWDK HBL2631 LKG PLUG, 30A 277V, L7
Long Description
Locking Devices, Twist-Lock®, Industrial, Male Plug, 30A 277V AC, 2-Pole 3-Wire Grounding, L7-30P, Screw Terminal, Black and White.
Special Features
Standard Product
Additional Information
pallet quantity
3060
Cord Type
All Listed Portables
Manufacturer Information
Manufacturers Part Number
HBL2631
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585038964
UPC
783585038964
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Plugs
Packaging
Weight per each
0.25
Carton
1
Package
30
Uses, Certifications, and Standards
standard
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
Mounting
Cord
Application
Extra Heavy Duty Industrial
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L7-30P
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat