Add More Items
View All Quick Selects
Below you can add an image for 'power supply cord' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Power Supply Cord, 12 Awg Conductor Size, Made In Usa, 3 - Conductors, Carton Package Type
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$1,662.83
Per 1,000 Feet
Photoelectric Sensor, Rectangular Body Shape, Light Beam Sensing Method, 50 MM Sensing Distance, M12 X 1 Plug-In Connection, NPN;PNP Pole Throw Configuration, Polyurethane Material, 10 to 30 V DC, -40° to +158 °F, 0.67 LB
$367.35
Each
Power Supply Cord, 16 Awg Conductor Size, Made In Usa, 2 - Conductors, Carton Package Type, 300 V Voltage Rating
Nacogdoches Availability: Out Of Stock
$643.26
Power Supply Cord, 18 Awg Conductor Size, Made In Usa, 2 - Conductors, Carton Package Type
$548.08
14/3 9' SJTW Power Supply Replacement Cord
$11.21
Per Foot
Under Cabinet Led Power Cord Supply
$6.70
Power Cord, 14 Awg Conductor Size, Made In Usa, 3 - Conductors, 6 FT Overall Length, Carton Package Type
$7.10
14/3 3' SPT-3 PWR Sply Bge
$4.78
Low Voltage Plug-In Class 2 Electronic Transformer Designed to Be Used As A Plug-and-Play Style Transformer. Contains An On/Off Toggle Switch At The Base and A 72 Inch Detachable Cord. Models That End In -T Include A Lead Cable For Invisiled Tape Light Systems, and Models That End In -S Include A Lead Wire For Line and Straight Edge Under Cabinet Lighting Systems. Inherently Protected and Power Limited, Protecting The Lighting System From Both Normal and Abnormal Short Circuits. Built-In Auto Reset, Soft S
$82.95
Wac Landscape Lighting Magnetic Power Supplies Are 12V Ac to Support The Entire Line Of 12V Landscape Lighting Products, Including Accent, Flood, Well, Indicator, Submersible, 12V Tape Light, Step and Wall, Deck and Patio, Path and Area, and Hardscape Lighting Products. The Stainless Steel Housing Enhances Protection From Corrosive and Outdoor Elements. Mounting Extrusion With Variating Knockout Sizes Proved For A Simple Installation. Heavy Gauged Grounded and Water Resistant Cord Included For Simple Plug-
$345.90
48" Power Cord - 120V Only White Color
$13.39
Eaton Arrow Hart Locking Plug , #12-4 Awg, 20A, 30A, Industrial, 600/250V, Black, White, Brass, Ultra Grip, Non-Nema, Three-Pole, Four-Wire, Nylon
$13,002.00
Per 100
Eaton Arrow Hart Locking Connector , 20A, 30A, Industrial, 600/250V, Black, White, Brass, Ultra Grip, Non-Nema, Three-Pole, Four-Wire, Nylon
$14,830.62
Perfect For Eliminating Countertop Clutter and Creating A More Functional Kitchen Counter Space.The Modular Track Corner Connector Is Meant For Use With Adorne Under-Cabinet Lighting System Installations That Include A Right-Angle Corner. Designed to Connect Two Modular Tracks.Features A Sleek, Titanium Finish.
Total Availability: Out of Stock
$77.63
Perfect For Ensuring Kitchen Countertops Are Free Of Hazardous Wires and Outlets Are Uncluttered and Free. This Direct Wire Modular Track Enables Direct Wire Feed Of Power From In-Wall Wiring, Eliminating The Need For A Control Box.Single-Pole Operation Is Ideal For Controlling A Garbage Disposal or Adorne Led Linear Lights.Features A Sleek, Titanium Finish.
$110.48
Eaton Comet 18MM Tubular Photoelectric Sensor, Through Beam, Wide Right, Power, 6.6 FT, PVC, 20-264 Vac 50/60 HZ, 15-30 VDC (NPN)
$178.81
20
Popularity
Default