Add More Items
View All Quick Selects
Below you can add an image for 'Topaz - Southwire CO LLC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Intersystem Bonding Bridge Intersystem Bonding Bridge Bonds #6 - #4 Bare Copper Main Up to (6) #10 - #14 Sol or STR
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,153.74
Per 100
1/2IN X Close Conduit Nipple
$142.74
3/4IN X3IN Conduit Nipple
$263.25
1IN X6IN Conduit Nipple
$554.33
3/4IN RT Angle Conduit Support HDG
$508.11
1-1/4IN RT Angle Conduit Support HDG
Total Availability: Out of Stock
$625.99
1-1/2IN RT Angle Conduit Support HDG
$670.68
Rigid Conduit Elbow, Steel Material; Galvanized Finish; Ul, Csa Approval; Ansi C80.1 Applicable Standard; 15 Per Case Standard Package; 2 Inch Trade Size; Threaded End Type; 45 Degree Bend Angle; 9.5 Inch Bend Radius
$4,550.51
1-1/4IN Emt 45 Elb
$1,193.87
3-1/2IN Emt 45 Elb
$10,745.03
1/2IN Rigid Conduit Elb
$1,066.22
4" X 8" Conduit Nipples Galvanized Steel
$5,580.66
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; Ul, Csa Approval; 1 Per Case Standard Package; 4 Inch Trade Size; Threaded End Type
$3,081.40
1/2IN X1-1/2IN Conduit Nipple
$166.14
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 2 Inch; Ul, Csa Approval; 25 Per Case Standard Package; 1/2 Inch Trade Size; Threaded End Type
$188.80
1/2IN X3IN Conduit Nipple
$218.36
1/2IN X4IN Conduit Nipple
$265.12
1/2IN X6IN Conduit Nipple
$352.21
3/4IN X10IN Conduit Nipple
$826.88
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 4 Inch; Ul, Csa Approval; 25 Per Case Standard Package; 3/4 Inch Trade Size; Threaded End Type
$311.45
20
Popularity
Default