Add More Items
View All Quick Selects
Below you can add an image for 'Hubbell--Killark' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cord Connector, Silver, Natural Copper Free Aluminum (Body);Neoprene (Grommet);Nylon (Retention Ring) Material, Z Model, 1/2 In Size, 0.5 to 0.625 In Cable/Cord Size, 1.13 In Length, 0.55 In Diameter, NPT Connection, 1/2 In Thread Size, 0.1 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$8.81
Each
1/2" Aluminum Cord Connector, Cord Range .375-.500, Blue
3/4" Aluminum Cord Connector, Cord Range .500-.625, Brown
$9.99
1" Aluminum Cord Connector, Cord Range .750-.875, Purple
$12.77
3/4" to 1/2" Reducing Bushing, Steel (Zinc Plated)
$3.20
Plug, 60 A, 600 V Ac;250 V DC, 4 Poles, 3 Wires, Box Terminal, 3.68 In Diameter, 8-13/16 In Length
$486.89
1" Aluminum Cord Connector, Cord Range .500-.625, Brown
Total Availability: Out of Stock
1" to 1/2" Reducing Bushing, Steel (Zinc Plated)
$3.54
Plug, 30 A, 600 V Ac;250 V DC, 4 Poles, 3 Wires, Box Terminal, 3 In Diameter, 6-11/16 In Length
$236.37
1" to 1/2" Reducing Bushing, Aluminum
$9.71
1-1/4" to 1" Reducing Bushing, Aluminum
$11.17
1/2" Aluminum Cord Connector, Cord Range .250-.375, White
$7.36
1-1/4" to 3/4" Reducing Bushing, Aluminum
$11.57
3/4" Aluminum Cord Connector, Cord Range .250-.375, White
$8.30
KDB/KB Series - Stainless Steel Drain/Breather - Thread Size ½ NPT
$120.26
100A 3W4P Conn Assy. At
$556.64
1" Aluminum Cord Connector, Cord Range .625-750, Yellow
Quick Seal Compound 50ML
$103.44
1-1/2" to 1" Reducing Bushing, Aluminum
$22.86
Ugp Series - Aluminum 20 Amp 125VAC Interchangeable Blade Style Plug With Quick Wiring - Nema Configuration 5-20P
$125.73
20
Popularity
Default