Below you can add an image for 'Aluminum Conduit Bodies - FS & FD Type Boxes & Covers' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Box Switch Cover, DS Model, On-Off Hole Lock Box Style, 1 Gang, 2.91 In Length, 2.08 In Width, 4.44 In Height, Box Mount, 0.36 LB/Ea
Check local availability
Total Availability: In Stock
Book Price
$95.16
Each
Unilets FDB Deep Depth 2-Gang Cast Device Box, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Mounting: Lugs, Knockouts: No, Height: 5 In, Width: 6-1/2 In, Depth: 2.69 In, Finish: Epoxy Powder Coat, Standard: Ul 514 A, Ul File Nu
$155.13
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Copper-Free Aluminum, Single-Gang, 3/4"
$62.11
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Copper-Free Aluminum, Single-Gang, C Shape, 3/4"
$109.34
Eaton Crouse-Hinds Series DS Blank Cover, Cast Aluminum, Surface or Flush Mount, Single-Gang, Gasket, For Enclosing Splices and Taps
$27.56
Eaton Crouse-Hinds Series DS Blank Cover, Sheet Aluminum, Surface Mount, Single-Gang, For Enclosing Splices and Taps
$8.51
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Copper-Free Aluminum, Single-Gang, 3/4"
$46.87
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Copper-Free Aluminum, Two-Gang, 3/4"
$147.99
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Copper-Free Aluminum, Single-Gang, 1"
$88.25
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Copper-Free Aluminum, Two-Gang, C Shape, 3/4"
$111.84
Eaton Crouse-Hinds Series DS Raintight Snap Switch Cover, Cast Aluminum, Single-Gang, Gasket, For Standard Operation; Marked On-Off Handle, For General Use Snap Switches
$133.15
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Die Cast Aluminum, Single-Gang, C Shape, 3/4"
$53.75
½"Aluminum, Shallow Dead End Device Box
$21.98
1-Gang Cast Cover, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Finish: Epoxy Powder Coat, Mounting: Box, Nema Rating: Nema 3R, For Use With Duplex Flush Receptacle With Spring Cover
$40.10
Duplex Receptacle Cover, Material: Diecast Copperfree (4/10 Of 1 PCT) Aluminum, Size: 1-3/8 In Opening, Number Of Outlet: 2, Mounting: Box, Length: 3.16 In, Width: 4.56 In, For Use With Non-Locking Blade Plugs
$81.24
Eaton Crouse-Hinds Series Condulet FD Device Box, Deep, Copper-Free Aluminum, Single-Gang, C Shape, 1"
Total Availability: Out of Stock
$91.75
20
Popularity
Default