Add More Items
View All Quick Selects
Below you can add an image for 'Installation Tools & Supp - Fishing Equipment' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Fish Tape, 0.060 In Thickness, 240 FT Length, 1/2 In Width, 1600 LB Tensile Strength, Formed Hook Tape End, Carbon Steel, 240 V Ac, 7.8 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$92.09
Each
Fish Tape, 0.060 In Thickness, 120 FT Length, 1/2 In Width, 1600 LB Tensile Strength, Formed Hook Tape End, Carbon Steel, 4.8 LB
$65.76
Fish Tape, 0.060 In Thickness, 240 FT Length, 1/2 In Width, 1600 LB Tensile Strength, Formed Hook Tape End, Stainless Steel, 240 V Ac, 7.8 LB
$152.67
Fish Tape, 0.060 In Thickness, 100 FT Length, 3/16 In (Dia.) Width, Eyelet Tape End, 3 LB
$279.25
Ideal, Fish Tape, Blued-Steel, Thumb -Winder, Length: 50 FT, Width: 1/8 In, Thickness: 045 In, Tensile Strength: 1600 LB, Tape End: Formed Hook, Material: Highest Grade Carbon Steel, Case Diameter: 7 In
$23.25
Ideal, Fish Tape, S-Class, Tuff-Grip Pro, Length: 100 FT, Tape End: Leader, Material: Nylon Jacket, Structural Glass Core, Fiberglass Tape, Case Diameter: 12 In, Replacement Tape: 31-152, Diameter: 3/16 In
$293.78
Fish Tape, 200 FT Length, 500 LB Tensile Strength, Leader Tape End, 5.8 LB
$456.32
Ideal, Fish Tape, S-Class, Tuff-Grip Pro, Length: 200 FT, Tape End: Eyelet, Material: Nylon Jacket, Structural Glass Core, Fiberglass Tape, Case Diameter: 16 In, Replacement Tape: 31-165, Diameter: 3/16 In
Nacogdoches Availability: Out Of Stock
$945.17
Fish Tape Leader, 500 LB Tensile Strength, Gold Leader Tape End, 0.17 LB
$29.28
20
Popularity
Default