XMSDN4 - 2NEMA Univ Encl

Adalet-PLM

  • $1990.16 (Each)
  • $1,990.16 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XMSDN4
Manufacturer
Adalet-PLM
Manufacturer's Part Number
XMSD N4
Description
2NEMA Univ Encl
Explosionproof Motor Starter / Full Voltage / Non-Reversing / Nema Size 2 / Enclosure Only
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
Starter Accessories
UNSPSC
39121300 - Electrical boxes and enclosures and fittings and accessories
UPC/GTIN
781063179901 / 00781063179901
Weight per unit
55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,990.16 (Each)
Resources
Attachments
 
 
XMSDN4 - Specification Sheet
Images
 
 
XMSDN4 - Small Image
 
XMSDN4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
CORROSION RESISTANT COPPER FREE ALUMINUM
Descriptions
Product Type
Nema Starter Enclosure
Description
2NEMA UNIV ENCL
extra long description
COPPER-FREE ALUMINUM MATERIAL; FULL VOLTAGE NON-REVERSING STARTER USED ON; CLASS I DIV 1 GAS GROUPS B C D, CLASS II DIV 2 GAS GROUPS EFG, CLASS III, NEMA TYPE 4 7 9 ENCLOSURE; NEMA 2 CONTROL DEVICE SIZE; INCLUDES 316L STAINLESS STEEL COVER BOLT, COPPER-FREE ALUMINUM WITH STAINLESS STEEL 316L HARDWARE HINGE KIT; APPROVAL UL (CANADA AND US), UL 1203/1604/50, CSA C22.2
Long Description
NEMA STARTER ENCLOSURE, CORROSION RESISTANT COPPER FREE ALUMINUM MATERIAL; FULL VOLTAGE NON REVERSING STARTER USED ON; CLASS I GROUP C D, CLASS II GROUP E F G CLASS III, NEMA 4/7C/7D/9E/9F/9G ENCLOSURE; NEMA 2 CONTROL DEVICE SIZE
Commodity Description
STARTER ACCESSORIES
Additional Information
Control Device Size
NEMA 2
Manufacturer Information
Brand
Adalet-PLM
Manufacturers Part Number
XMSD N4
GTIN
00781063179901
UPC
781063179901
Packaging
Weight per each
55
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I GROUP C D, CLASS II GROUP E F G CLASS III, NEMA 4/7C/7D/9E/9F/9G
Used On
FULL VOLTAGE NON REVERSING STARTER
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat