S4421RAC - PL BX 4 SQ 21 Cu In Captive Nail

Legrand-Pass & Seymour

  • $4.51 (Each)
  • $4.51 (Each)

  • $450.85 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S4421RAC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S4421RAC
Description
PL BX 4 SQ 21 Cu In Captive Nail
4 Square Box With Threaded Mounting Holes, Captive Mounting Nails Each End. 3 Auto/Clamps Each End, 2 On Side Opposite to Nails. Two #8MOUNTING Screws Factory Installed.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
785007207361 / 00785007207361
Weight per unit
0.2322 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.51 (Each)
Carton
$450.85 (Per 100)
Resources
Images
 
 
S4421RAC - Small Image
 
S4421RAC - Large Image
Attachments
 
 
S4421RAC - Specification Sheet
Other Links
 
 
S4421RAC - Other
 
S4421RAC - Other
 
S4421RAC - Other
Brochures
 
 
S4421RAC - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Size
4.25"
Descriptions
Product Type
PL BX 4 SQ 21 Cu In Captive Nail
Description
PL BX 4 SQ 21 CU IN CAPTIVE NAIL
extra long description
P&S S4421RAC PL BX 4 SQ 21 CU IN CA
Long Description
4 Square Box with threaded mounting holes, captive mounting nails each end. 3 Auto/Clamps each end,2 on side opposite to nails. Two #8Mounting Screws Factory Installed.
Special Features
Captive mounting nails, 2 auto/clamps 8 mounting screws
Additional Information
number of outlet
1
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
S4421RAC
GTIN
00785007207361
UPC
785007207361
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Square Box
Packaging
Weight per each
0.2322
Carton
100
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
UL Listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat