BFQ80T - Finish Kit For BFQ80

Air King

  • $37.36 (Each)
  • $37.36 (Each)

  • $149.44 (Per 4)
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
BFQ80T
Manufacturer
Air King
Manufacturer's Part Number
BFQ80T
Description
Finish Kit For BFQ80
Contractor Pack Motor, Blade and Grill For A BFQ80
Slang Terms

Suggest a New Term
Categories
Builders Products - Kitchen Fans & Hoods Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
083162903037 / 00083162903037
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.36 (Each)
Standard Packaging
$149.44 (Per 4)
Resources
Specifications Sheets
 
 
BFQ80T - Specification Sheet
Attachments
 
 
BFQ80T - Specification Sheet
Brochures
 
 
BFQ80T - Brochure
Images
 
 
BFQ80T - Small Image
 
BFQ80T - Large Image
Other Links
 
 
BFQ80T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
10 in
Depth
10 in
Height
9-1/8 in
Descriptions
Long Description
Exhaust Fan, 10 in Width, 10 in Depth, 9-1/8 in Height, 2.0 Sones Sound Level, 80 CFM Air Flow, Snap-In Bracket, 5 lb
Description
FINISH KIT FOR BFQ80
Product Type
Exhaust Fan
Short Description
Finish Kit for BFQ80 includes motor, blade and grill, 10 x 10 x 9-1/8 in, 80 CFM, 2 Sones
extra long description
AIR BFQ80T 80 CFM, 2.0 Sones, Contr
Additional Information
fan type
Ceiling
Maximum Air Flow
80 cfm
Sound Level/Sones
2.0 Sones
Mounting Type
Snap-In Bracket
package quantity
1 CA;4 PK
Manufacturer Information
Manufacturers Part Number
BFQ80T
Brand
Air King
GTIN
00083162903037
UPC
083162903037
Taxonomies, Classifications, and Categories
Type
Contractor Pack Motor, Blade, and Grill
Category Description
FANS & HEATERS
Packaging
Weight
5 lb
Weight per each
5
Carton
1
Package
4
Uses, Certifications, and Standards
standard
CA Title 24 Compliant, ENERGY STAR Qualified
Application
Ventilation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat