BFQHSG - Housing For BFQ80

Air King

  • $20.31 (Each)
  • $20.31 (Each)

  • $81.24 (Per 4)
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
BFQHSG
Manufacturer
Air King
Manufacturer's Part Number
BFQHSG
Description
Housing For BFQ80
Contractor Housing, 4 In Duct Size, BFQ110MBG;BFQ140MBG Fan;BFQ50T;BFQ75T;BFQ90MBG;Grill and Motor For Use With, Lock In Bracket Includes, Polymeric Material, 4 In Opening Diameter, 8-1/2 In Overall Depth, 3-7/8 In Overall Height, 9-1/8 In Overall Width, 4 PK Package Quantity
Slang Terms

Suggest a New Term
Categories
Builders Products - Kitchen Fans & Hoods Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
40101502 - Air exhausters
UPC/GTIN
083162903105 / 00083162903105
Weight per unit
7.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.31 (Each)
Standard Packaging
$81.24 (Per 4)
Resources
Brochures
 
 
BFQHSG - Brochure
Other Links
 
 
BFQHSG - Other
 
BFQHSG - Other
Images
 
 
BFQHSG - Small Image
 
BFQHSG - Large Image
Attachments
 
 
BFQHSG - Specification Sheet
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
Polymeric
Descriptions
Product Type
Contractor Housing
Long Description
Contractor Housing, 4 in Duct Size, BFQ110MBG;BFQ140MBG Fan;BFQ50T;BFQ75T;BFQ90MBG;Grill and Motor For Use With, Lock In Bracket Includes, Polymeric Material, 4 in Opening Diameter, 8-1/2 in Overall Depth, 3-7/8 in Overall Height, 9-1/8 in Overall Width, 4 PK Package Quantity
Features
Air-King BFQ-HSG High Performance Contractor Housing Unit with Hanging Brackets 4-Pack. Use with BFQ50T, BFQ75T, BFQ90MBG, BFQ110MBG, BFQ140MBG Fan, Grill & Motor Assembly's
Short Description
Contractor Housing, Polymeric, 9-1/8 x 8-1/2 x 3-7/8 in
Description
HOUSING FOR BFQ80
extra long description
AIR BFQHSG High Performance Contrac
Additional Information
includes
Lock In Bracket
package quantity
4 PK
for use with
BFQ50T;BFQ75T;BFQ90MBG;BFQ110MBG;BFQ140MBG Fan;Grill and Motor
Opening Diameter
4 in
Overall Width
9-1/8 in
Overall Depth
8-1/2 in
Overall Height
3-7/8 in
Duct Size
4 in
housing dimensions
8.5 x 9.125 x 4.75 in
Manufacturer Information
Brand
Air King
Manufacturers Part Number
BFQHSG
GTIN
00083162903105
UPC
083162903105
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Contractor Pack Housing
Packaging
Weight per each
7.5
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Ventilation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat