BX123250 - 12/3 Solid Ac/BX Aluminum Cable

Flexible Conduit

  • $0.69 (Per Foot)
  • $0.69 (Per Foot)

  • $172.24 (Per 250 Feet)

  • $688.96 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BX123250
Manufacturer
Flexible Conduit
Manufacturer's Part Number
2705-42-00
Description
12/3 Solid Ac/BX Aluminum Cable
12-3 Solid Black, Red, White - Ac-Lite® Plain Interlocked Aluminum Armor - Type Ac - 250' Coil
Slang Terms

Suggest a New Term
Categories
Interlocked Armored Cable - Teck Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121629 - Power cable
UPC/EAN/GTIN
077680120977 / 0077680120977 / 00077680120977
Weight per unit
0.13 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.69 (Per Foot)
Carton
$172.24 (Per 250 Feet)
Resources
Images
 
 
BX123250 - Large Image
 
BX123250 - Large Image
 
BX123250 - Small Image
Attachments
 
 
BX123250 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
3
Number of Conductors
3
Voltage Rating
600V
Material
Aluminum
Material, Color, and Finish
Conductor Material
Copper
Color
Plain
Dimensions and Weight
Length
250
Descriptions
Features
AC-Lite® Cables from Atkore, sometimes referred to as BX cable, are a commercial wiring method favored by installers for their flexible interlocked aluminum armor, which provides mechanical protection. These versatile 600V cables with THHN conductors have certain construction limitations due to the inception and design of UL Standard 4 over 100 years ago. The UL Standard allows for 2, 3, or 4 conductors, individually wrapped with moisture-resistant, fire-retardant paper and twisted from 14 AWG to 1 AWG. Ty
Description
12/3 SOLID AC/BX ALUMINUM CABLE
Product Type
*12-3 Aca 250C
Short Description
*12-3 ACA 250C
extra long description
AFC 2705-42-00 *12-3 ACA 250C
Long Description
12-3 Solid Black, Red, White - AC-LITE® Plain Interlocked Aluminum Armor - Type AC - 250' Coil
Special Features
Meets all applicable OSHA and HUD Requirements. Cable Tray rated, install per NEC®. UL Classified 1, 2, and 3 hour through (fire) penetration product, R-14141. Aluminum armored cables are RoHS compliant.
Additional Information
Inside Diameter
0.345
outside diameter
0.545
gauge
12 AWG
Bend Radius
8.175
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
2705-42-00
sub brand
AC-Lite®
GTIN
00077680120977
UPC
077680120977
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
AC-Lite® Aluminum Type AC Cable
Trade Size
Trade Size
12-3
Packaging
Weight
0.133
Weight per foot
0.13
Carton
250
Uses, Certifications, and Standards
Temperature Rating
194
standard
UL 4, 83, 1479, 1581, 2556. NEC® 250.118(8), 300.2( C ), 392, 320, 645
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BX123250.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of BX123250.

Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THH...
  • Our Part #: BX123250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 61023201
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($172.24) ·
BX123250 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$0.69

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat