LT1 - 1" Met L/T, Non Ul 100'

Flexible Conduit

  • $2.70 (Per Foot)
  • $2.70 (Per Foot)

  • $269.50 (Per 100 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT1
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55106802
Description
1" Met L/T, Non Ul 100'
Liquidtight Flexible Conduit, 1 In Trade Size, 1.29 to 1.315 In Conduit Outer Diameter, 1.041 to 1.066 In Conduit Inner Diameter, Titan(R) Ef Style, 100 FT Length, Galvanized, Gray, 6.5 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 58 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886043048 / 00032886043048
Weight per unit
0.43 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.70 (Per Foot)
Reel
$269.50 (Per 100 Feet)
Resources
Images
 
 
LT1 - Small Image
 
LT1 - Large Image
Specifications Sheets
 
 
LT1 - Specification Sheet
Attachments
 
 
LT1 - Specification Sheet
Other Links
 
 
LT1 - Other
 
LT1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Jacket: PVC;Core: Steel
Material, Color, and Finish
Style
Titan(R) EF
Finish
Galvanized
Color
Gray
Dimensions and Weight
Length
100 ft
Diameter
1"
Descriptions
Product Type
Liquidtight Flexible Conduit
Special Features
Corrosion Resistant;Oil Resistant;Sunlight Resistant
Long Description
Liquidtight Flexible Conduit, 1 in Trade Size, 1.29 to 1.315 in Conduit Outer Diameter, 1.041 to 1.066 in Conduit Inner Diameter, Titan(R) EF Style, 100 ft Length, Galvanized, Gray, 6.5 in Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 58 lb/100 ft
Short Description
Liquidtight Flexible Conduit, 1 in x 100 ft, PVC, Gray, 100 CX
Description
1" MET L/T, NON UL 100'
extra long description
SWC 55106802 Titan2 Type EF Extra-F
Additional Information
Maximum Operating Temperature
+140 °F;+60 °C
Standards Met
RoHS Compliant;REACH Compliant
package quantity
100 CX
Made in USA
yes
Conduit Outer Diameter
1.29 to 1.315 in
Conduit Inner Diameter
1.041 to 1.066 in
Bend Radius
6.5 in
Minimum Operating Temperature
+14 °F;-10 °C
outside diameter
1302
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55106802
GTIN
00032886043048
UPC
032886043048
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
1 in
Packaging
Weight
58 lb/100 ft
Weight per foot
0.43
Carton
100
Uses, Certifications, and Standards
Application
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat