MC33WG - MC 3/3 STR Cu CND Al JKT #6 GRND BK/WH/RD 100FT

Flexible Conduit

  • $7.46 (Per Foot)
  • $7.46 (Per Foot)

  • $746.49 (Per 100 Feet)

  • $7,464.92 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC33WG
Manufacturer
Flexible Conduit
Manufacturer's Part Number
2128-30-00
Description
MC 3/3 STR Cu CND Al JKT #6 GRND BK/WH/RD 100FT
S3-3 Stranded Black, Red, White, Green, MC Lite®, Plain Interlocked Aluminum Armor , 100' Coil, Type MC
Slang Terms

Suggest a New Term
Categories
Interlocked Armored Cable - Teck Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121629 - Power cable
UPC/EAN/GTIN
077680130624 / 0077680130624 / 00077680130624
Weight per unit
81.5 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$7.46 (Per Foot)
Carton
$746.49 (Per 100 Feet)
Resources
Images
 
 
MC33WG - Large Image
 
MC33WG - Large Image
 
MC33WG - Small Image
 
MC33WG - Large Image
 
MC33WG - Large Image
 
MC33WG - Large Image
Attachments
 
 
MC33WG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
4
Voltage Rating
600V
Material
Aluminum
Conductor Size
3
Material, Color, and Finish
Conductor Material
Copper
Color
Plain
Insulation Material
THHN
Dimensions and Weight
Length
100
Descriptions
Description
MC 3/3 STR CU CND AL JKT #6 GRND BK/WH/RD 100FT
Product Type
*S3-3 McLial 100C
extra long description
AFC 2128-30-00 *S3-3 MCLIAL 100C
Short Description
*S3-3 MCLIAL 100C
Features
Atkore's aluminum interlocked armor Type MC cables are named MC Lite® and offer a lightweight alternative to steel MC cables. MC Lite cables meet UL Standard 1569 and NEC 330, have no conductor count limit, and offer various conductor bundle combinations. These bundles consist of THHN/THWN rated conductors that are twisted and wrapped with polypropylene assembly tape. They also come with an insulated green equipment grounding conductor. Additionally, Atkore offers a Glide version of this cable for smoother
Long Description
S3-3 Stranded Black, Red, White, Green, MC Lite®, Plain Interlocked Aluminum Armor , 100' Coil, Type MC
Special Features
May be surface mounted, fished and/or embedded in plaster; Cable tray rated, install per NEC; UL Classified 1, 2, and 3 hour through (Fire) penetration product, R-14141; Environmental air-handling space installation per NEC 300.22; Made in USA of US and/or imported materials
Additional Information
outside diameter
1.108
Bend Radius
16.62
gauge
3 AWG
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
2128-30-00
sub brand
MC Lite®
GTIN
00077680130624
UPC
077680130624
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
Traditional Type MC Cable With Ground And Neutral
Trade Size
Trade Size
3-3/6-1G STR
Packaging
Weight
0.788
Weight per foot
81.5
Carton
100
Uses, Certifications, and Standards
Temperature Rating
194
standard
UL 83, 1479, 1569, 1581, 2556 File Numbers E80042 And R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat