MHF22461000 - 2-2-4-6 Mobile Home Feeder Alu 1000'

Aluminum

  • $2313.48 (Per 1,000 Feet)
  • $2.31 (Per Foot)

  • $2,313.48 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MHF22461000
Manufacturer
Aluminum
Manufacturer's Part Number
MHF22461000
Description
2-2-4-6 Mobile Home Feeder Alu 1000'
Mobile Home Feeder Cable, Flame Retardant;Moisture Resistant;Sunlight Resistant Additional Information, Mobile Home Application, Aluminum Alloy Conductor Material, 2-2-4-6 Awg Conductor Size, 100 A Current Rating, Polyethylene (Xlpe) Insulation Material, 60 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 0.884 In Outside Diameter, Reel Package Type, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification A-A-59544;Nec Nfpa 70, 2011 Edition;Rohs Compliant;Ul 44;Ul 84 Sta
Slang Terms

Suggest a New Term
Categories
Wire - Direct Burial Wire Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000300
Weight per unit
0.295 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$2.31 (Per Foot)
Reel
$2,313.48 (Per 1,000 Feet)
Resources
Images
 
 
MHF22461000 - Large Image
 
MHF22461000 - Small Image
Specifications Sheets
 
 
MHF22461000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Conductor Size
2-2-4-6 AWG
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Insulation Material
Polyethylene (XLPE)
Descriptions
Short Description
Mobile Home Feeder Cable, Stranded, 100A, 2-2-4-6 AWG
Product Type
Mobile Home Feeder Cable
Long Description
Mobile Home Feeder Cable, Flame Retardant;Moisture Resistant;Sunlight Resistant Additional Information, Mobile Home Application, Aluminum Alloy Conductor Material, 2-2-4-6 AWG Conductor Size, 100 A Current Rating, Polyethylene (XLPE) Insulation Material, 60 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 0.884 in Outside Diameter, Reel Package Type, Strand Solid/Strand, Directive 2002/95/EC;Federal Specification A-A-59544;NEC NFPA 70, 2011 Edition;RoHS Compliant;UL 44;UL 84 Sta
Additional Information
Sunlight Resistant;Moisture Resistant;Flame Retardant
Description
2-2-4-6 MOBILE HOME FEEDER ALU 1000'
Additional Information
Solid/Strand
Strand
outside diameter
0.884 in
Insulation Thickness
60 mil
Maximum Operating Temperature
+90 °C
Standards Met
UL 44;UL 84;Federal Specification A-A-59544;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC
Made in USA
yes
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
MHF22461000
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Availability
minimum qty
1000
Packaging
Package Type
Reel
Weight
295/1000 lb/ft
Weight per foot
0.295
Carton
1000
Uses, Certifications, and Standards
Application
Mobile Home
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MHF22461000.
Jump To:

Similar Items

Similar items are close alternatives to MHF22461000, though they may not be 100% alike.

Mobile Home Feeder Cable, Flame Retardant;Moisture Resistant;Sunlight Resistant ...
  • Our Part #: MHF2246PCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MHF2246PCS
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.31) ·
MHF2246PCS - Aluminum

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.31

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat