URD10PCS - 1/0 Urd Brenau Alu PCS

Aluminum

  • $1.66 (Per Foot)
  • $1.66 (Per Foot)

  • $1,658.32 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD10PCS
Manufacturer
Aluminum
Manufacturer's Part Number
URD10PCS
Description
1/0 Urd Brenau Alu PCS
Aluminum Conductor, Abrasion Resistant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, General Purpose Wiring;Wet/Dry Locations Application, Aluminum Alloy Conductor Material, 1/0 Awg Conductor Size, 135 A Current Rating, Polyethylene (Xlpe) Insulation Material, 55 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 2 - Conductors, 19 - Strands, 0.450 In Outside Diameter, Reel Package Type, Strand Solid/Strand, Astm B-800, B-801;Directive 2002/95/Ec;Fed
Slang Terms

Suggest a New Term
Categories
Wire - Direct Burial Wire Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000149
Weight per unit
0.408 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.66 (Per Foot)
Reel
$1.66 (Per Foot)
Resources
Images
 
 
URD10PCS - Small Image
 
URD10PCS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
135 A
Voltage Rating
600 V
Number of Conductors
2
Conductor Size
1/0 AWG
Material, Color, and Finish
Insulation Material
Polyethylene (XLPE)
Conductor Material
Aluminum Alloy
Descriptions
Product Type
Aluminum Conductor
Long Description
Aluminum Conductor, Abrasion Resistant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, General Purpose Wiring;Wet/Dry Locations Application, Aluminum Alloy Conductor Material, 1/0 AWG Conductor Size, 135 A Current Rating, Polyethylene (XLPE) Insulation Material, 55 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 2 - Conductors, 19 - Strands, 0.450 in Outside Diameter, Reel Package Type, Strand Solid/Strand, ASTM B-800, B-801;Directive 2002/95/EC;Fed
Short Description
Aluminum Conductor, 19 Strands, 135A, 600V 2 Conductor, 1/0 AWG
Additional Information
Abrasion Resistant;Moisture Resistant;Heat Resistant;Sunlight Resistant
Description
1/0 URD BRENAU ALU PCS
Additional Information
Solid/Strand
Strand
Number of Strands
19
outside diameter
0.450 in
Insulation Thickness
55 mil
Maximum Operating Temperature
+90 °C
Standards Met
UL 44;Federal Specification JC-30B NEC;ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70
Made in USA
yes
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
URD10PCS
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Packaging
Package Type
Reel
Weight
132/1000 lb/ft
Weight per foot
0.408
Carton
1
Uses, Certifications, and Standards
Application
General Purpose Wiring;Wet/Dry Locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat