GRLB75 - 3/4" Guab Conduit Outlet Box

Appleton

  • $96.74 (Each)
  • $96.74 (Each)

  • $483.70 (Per 5)
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
GRLB75
Manufacturer
Appleton
Manufacturer's Part Number
GRLB75
Description
3/4" Guab Conduit Outlet Box
Unilets Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (2) 3/4 In GRLB Hub, Cubic Capacity: 18 Cu-In, Knockouts: No, Cover Opening: 3.38 In, Form Number: 1, Height: 3-3/4 In, Width: 3-3/4 In, Depth: 2
Slang Terms

Suggest a New Term
Categories
Bodies (Condulets - Unilets) - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
781381443401 / 00781381443401
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.74 (Each)
Carton
$483.70 (Per 5)
Resources
Images
 
 
GRLB75 - Small Image
 
GRLB75 - Large Image
Attachments
 
 
GRLB75 - Specification Sheet
Other Links
 
 
GRLB75 - Other
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
Malleable Iron
Dimensions and Weight
Size
3/4
Descriptions
Product Type
3/4 Unilet GR
Description
3/4" GUAB CONDUIT OUTLET BOX
extra long description
APP GRLB75 3/4 UNILET GR
Long Description
UNILETS Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: (2) 3/4 IN GRLB Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 2
Special Features
Explosionproof, dust-ignitionproof; Malleable iron bodies have high tensile strength, ductility and provides great resistance to corrosion, impact and shock; Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity; Furnished with copperfree (4/10 of 1 PCT maximum) aluminum cover; Function as sealing fittings when used with sealing covers; Internally threaded body with externally threaded cover; Covers have pry notches for bar or wrench; Accommodate sealing, dome, hub and union
Additional Information
Cable Entry
0.75
number of outlet
2
Knockouts
NO
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
GRLB75
sub brand
UNILETS
GTIN
00781381443401
UPC
781381443401
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
OUTLET BOX
Packaging
Weight per each
2.5
Carton
5
Uses, Certifications, and Standards
standard
Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III
Application
For Use With Threaded Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GRLB75.
Jump To:

Similar Items

Similar items are close alternatives to GRLB75, though they may not be 100% alike.

Conduit Outlet Box With Cover, Electrogalvanized and Aluminum Acrylic Paint (Bod...
  • Our Part #: GUAB26
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GUAB26
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($123.67) ·
GUAB26 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$123.67

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 2" Cover O...
  • Our Part #: GUAB24
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GUAB24
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($202.64) ·
GUAB24 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$101.32

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GRLB75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GRLB75 Appleton Electric 00781381443401
GUAB24 Eaton Crouse-Hinds 00782274461304
GUAB26 Eaton Crouse-Hinds 00782274461403
GECLBT-2M Killark 00783936210827
GUALB-75 O-Z Gedney 00783126247312
GUAB26-TB Thomas & Betts 00786210344423

* All prices subject to change.

Begin Live Chat