NC1070 - 2" Roof Flashing

Appozgcomm

  • $48.63 (Each)
  • $48.63 (Each)

  • $583.57 (Per 12)

  • $4,863.07 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NC1070
Manufacturer
Appozgcomm
Manufacturer's Part Number
NC-1070
Description
2" Roof Flashing
Service Entrance Fittings, Service Entrance Flashings, No Caulk, Material: Galvanized Steel, Trade Size: 2 Dimension: Length 8.88 Inches, Height 12.50 Inches
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Entrance Caps & SVC Mast Accy Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
30151602 - Flashings
UPC/GTIN
687855210701 / 00687855210701
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.63 (Each)
Carton
$583.57 (Per 12)
Resources
Images
 
 
NC1070 - Small Image
 
NC1070 - Large Image
Attachments
 
 
NC1070 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2" ROOF FLASHING
Product Type
2 In Galv Flashing
Long Description
Service Entrance Fittings, Service Entrance Flashings,No Caulk, Material: Galvanized Steel, Trade Size: 2 Dimension: Length 8.88 Inches, Height 12.50 Inches
Special Features
No-Caulk Galvanized Collar
extra long description
EGS NC-1070 2 IN GALV FLASHING
Additional Information
Pipe Size
2
Manufacturer Information
Manufacturers Part Number
NC-1070
Brand
APPOZGCOMM
sub brand
NEER
GTIN
00687855210701
UPC
687855210701
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
SERVICE ENTRANCE FLASHING
Packaging
Weight per each
0.83
Carton
12
Uses, Certifications, and Standards
Application
Used to provide a waterthight connection between the roof line and ventilation pipes.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat