FLBC4520GY - Floor Box Cover

Arlington

  • $27.27 (Each)
  • $27.27 (Each)

  • $272.69 (Per 10)

  • $2,726.86 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBC4520GY
Manufacturer
Arlington
Manufacturer's Part Number
FLBC4520GY
Description
Floor Box Cover
Round Plastic Cover Kits With One Flip Lid. Includes Round Plastic Gasketed Cover, Mounting Plate and Leveling Ring. Gray.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997096739 / 00018997096739
Weight per unit
0.046 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.27 (Each)
Carton
$27.27 (Each)
Standard Packaging
$272.69 (Per 10)
Resources
Images
 
 
FLBC4520GY - Large Image
 
FLBC4520GY - Small Image
Attachments
 
 
FLBC4520GY - Specification Sheet
Other Links
 
 
FLBC4520GY - Other
 
FLBC4520GY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
L(5.750) x W(5.750) x H(0.468)
Descriptions
Description
FLOOR BOX COVER
Product Type
Gray Floor Box Cover P
extra long description
ARL FLBC4520GY GRAY FLOOR BOX COVER
Long Description
Round Plastic cover kits with one flip lid. Includes round plastic gasketed cover, mounting plate and leveling ring. Gray.
Special Features
Includes gasketed cover
Manufacturer Information
Manufacturers Part Number
FLBC4520GY
Brand
ARLINGTON
GTIN
00018997096739
UPC
018997096739
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight per each
0.046
Carton
1
Package
10
Uses, Certifications, and Standards
Application
New Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat