FLBC8520NL - Nickel 2G Floor Box Frame Kit

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBC8520NL
Manufacturer
Arlington
Manufacturer's Part Number
FLBC8520NL
Description
Nickel 2G Floor Box Frame Kit
Nickel Two Gang Frame Kit With Flip Lid Cover. Includes (2) 20A Decorator Style Receptacle, (2) Gasket, Low Voltage Insert and Installation Screws.. Flip Lid Cover Can Be Opened In Any Direction.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997229564 / 00018997229564
Weight per unit
3.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLBC8520NL - Large Image
 
FLBC8520NL - Small Image
 
FLBC8520NL - Video
Other Links
 
 
FLBC8520NL - Other
 
FLBC8520NL - Other
Attachments
 
 
FLBC8520NL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nickel
Cover Type
Nickel Flip Lid
Material, Color, and Finish
Color
Nickel
Dimensions and Weight
Size
L(6.094) x W(9.288) x H(0.750)
Descriptions
Description
NICKEL 2G FLOOR BOX FRAME KIT
Product Type
Nickel Two Gang Floor
extra long description
ARL FLBC8520NL NICKEL TWO GANG FLOO
Long Description
Nickel two gang frame kit with Flip lid cover. Includes (2) 20A decorator style receptacle, (2) gasket, low voltage insert and installation screws.. Flip lid cover can be opened in any direction.
Additional Information
media
Yes
number of outlet
2
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBC8520NL
sub brand
Floor Box
GTIN
00018997229564
UPC
018997229564
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight per each
3.06
Carton
1
Uses, Certifications, and Standards
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat