LVS1 - Screw Holder

Arlington

  • $1.43 (Each)
  • $1.43 (Each)

  • $71.53 (Per 50)

  • $143.06 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LVS1
Manufacturer
Arlington
Manufacturer's Part Number
LVS1
Description
Screw Holder
Screw On, Single Gang, Low Voltage Mounting Bracket For New Construction On Wood Studs. Built In Loop to Tie Off Cable.
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Low Voltage Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
31162504 - Electrical fixture brackets
UPC/GTIN
018997002624 / 00018997002624
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.43 (Each)
Carton
$1.43 (Each)
Standard Packaging
$71.53 (Per 50)
Resources
Images
 
 
LVS1 - Large Image
 
LVS1 - Small Image
Attachments
 
 
LVS1 - Specification Sheet
Other Links
 
 
LVS1 - Other
 
LVS1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Height
1.6
Depth
1.600
Width
3.13
Length
4.170
Descriptions
Description
SCREW HOLDER
Product Type
Low Volt. MTG Bracket Screw
extra long description
ARL LVS1 LOW VOLT. MTG BRACKET SCRE
Long Description
Screw On, Single gang, Low Voltage mounting bracket for new construction on wood studs. Built in loop to tie off cable.
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
LVS1
GTIN
00018997002624
UPC
018997002624
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Packaging
Weight per each
0.07
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat