B24SH120GLV - BLTD 1-5/8X1-5/8X120 GLV 14GA SLTD CHNL

Eaton

  • $37.78 (Per 10 Feet)
  • $3.78 (Per Foot)

  • $37.78 (Per 10 Feet)

  • $377.84 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B24SH120GLV
Manufacturer
Eaton
Manufacturer's Part Number
B24SH-120GLV
Description
BLTD 1-5/8X1-5/8X120 GLV 14GA SLTD CHNL
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Pre-Galvanized, SH, 14 Gauge
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011222307 / 00781011222307
Weight per unit
1.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$3.78 (Per Foot)
Carton
$3.78 (Per Foot)
Standard Packaging
$37.78 (Per 10 Feet)
Resources
Images
 
 
B24SH120GLV - Large Image
Other Links
 
 
B24SH120GLV - Other
 
B24SH120GLV - Other
Tech Bulletins
 
 
B24SH120GLV - Tech Bulletin
Attachments
 
 
B24SH120GLV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
material standard
ASTM A653
material composition
Cold Formed Low Carbon Steel
Finish
Pre-Galvanized
Dimensions and Weight
Depth
1-5/8 In
Width
1-5/8 in
Length
10 ft
Descriptions
Product Type
CHNL, 1 5/8" X 1 5/8", 9/16" X 1 1/8" S-Holes, 14 Ga, 120
Features
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Description
BLTD 1-5/8X1-5/8X120 GLV 14GA SLTD CHNL
extra long description
B-LINE B24SH-120GLV CHNL, 1 5/8" X
similar brands
Unistrut
Long Description
Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel, Pre-galvanized, SH, 14 Gauge
Special Features
2 In Center Spacing
Also Known As...
Strut channel
Strut
Additional Information
slot size
1-1/8 In Length X 9/16 In Width
dimensions
120.0000 IN X 1.6200 IN X 1.6200 IN
gauge
14
Grade
33
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B24SH-120GLV
GTIN
00781011222307
UPC
781011222307
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Strut channel
Availability
minimum qty
10
Packaging
Weight
1.34 Lb/Ft
Weight per foot
1.34
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Oth
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat