BCH12W2 - SPRG 3/4" CBL to Wire J-Hook

Eaton

  • $4.84 (Each)
  • $4.84 (Each)

  • $241.78 (Per 50)

  • $483.55 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BCH12W2
Manufacturer
Eaton
Manufacturer's Part Number
BCH12W2
Description
SPRG 3/4" CBL to Wire J-Hook
J Hook, 25 LB (Static) Load Rating, 3/8 In Rod Size, #12 Awg Compatible Wire Size, Steel, Pre Galvanized, 3/4 In Size, 0.0020 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Cable Hanging MGMT & Accy Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
782051280814 / 00782051280814
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.84 (Each)
Carton
$4.84 (Each)
Standard Packaging
$241.78 (Per 50)
Resources
Attachments
 
 
BCH12W2 - Specification Sheet
Images
 
 
BCH12W2 - Small Image
 
BCH12W2 - Large Image
 
BCH12W2 - Large Image
Specifications Sheets
 
 
BCH12W2 - Specification Sheet
Other Links
 
 
BCH12W2 - Other
 
BCH12W2 - Other
Brochures
 
 
BCH12W2 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Pre Galvanized
Dimensions and Weight
Size
3/4 in
Descriptions
Description
SPRG 3/4" CBL TO WIRE J-HOOK
Product Type
J Hook
Long Description
J Hook, 25 lb (Static) Load Rating, 3/8 in Rod Size, #12 AWG Compatible Wire Size, Steel, Pre Galvanized, 3/4 in Size, 0.0020 lb
Short Description
J Hook, 3/8 in, Steel, 50 BX
Special Features
Hook Size 3/4 in;Mounts to #12 Wire to 1/4 in Plain/Threaded Rod
extra long description
B-LINE BCH12-W2 CBL TO ROD, 3/4" HO
Features
When it comes to cable management solutions for data centers and light-duty commercial, low-voltage telecommunication and network cable organization, you can rely on Eaton's B-Line series solutions.
Additional Information
Load Rating
25 lb (Static)
Rod Size
3/8 in
Compatible Wire Size
#12 AWG
includes
Cable Retainer Clip
for use with
Comm Data Fasteners;Cable Hooks Hooks
package quantity
50 BX
Standards Met
UL (Canada and US) Listed
Made in USA
yes
dimensions
1.2310 IN X 0.8600 IN X 4.7510 IN
load
25 Lb (Static)
Manufacturer Information
Manufacturers Part Number
BCH12W2
Brand
Eaton
GTIN
00782051280814
UPC
782051280814
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Cable hook to wire and rod fastener
Packaging
Weight
0.0020 lb
Weight per each
0.002
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat