BX4M - SPRG DBL Run Flex Cond Clip

Eaton

  • $2.06 (Each)
  • $2.06 (Each)

  • $206.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BX4M
Manufacturer
Eaton
Manufacturer's Part Number
BX4M
Description
SPRG DBL Run Flex Cond Clip
Eaton B-Line Series Cable Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.035LBS, Flexible Conduit/Cable Fasteners, 2 Max Runs
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011010805 / 00781011010805
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.06 (Each)
Standard Packaging
$206.00 (Per 100)
Resources
Images
 
 
BX4M - Large Image
 
BX4M - Large Image
Attachments
 
 
BX4M - Specification Sheet
Specifications Sheets
 
 
BX4M - Specification Sheet
Other Links
 
 
BX4M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold Rolled High Carbon Steel
Descriptions
Long Description
Wall Stud, Cold Rolled High Carbon Steel, Screw Connection, 0.04 lb/EA
Special Features
Attaches MC, AC, Sizes 14/2 Through 10/3 or 3/8" FMC to studs or Flanges Up to 3/16" Thick;Snaps Into Place on Metal Stud Openings or May Be Screwed to Metal or Wood Studs.;Allows Cables to Be Positioned a Minimum Of 11/4" From Face of Stud as Required by Nec Article 300.4(D)
Product Type
Wall Stud
Short Description
Wall Stud, Cold-Rolled High-Carbon Steel
extra long description
B-LINE BX4M FLEXIBLE FS, DBL RUNS
Features
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Description
SPRG DBL RUN FLEX COND CLIP
Additional Information
Cable Type
(2) 14 To (3) 10 AWG AC/MC
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Connection Type
Screw
for use with
Conduit
package quantity
100 BX
Made in USA
yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BX4M
sub brand
Fasteners
GTIN
00781011010805
UPC
781011010805
Taxonomies, Classifications, and Categories
Type
Conduit cable fastener and support
Category Description
CABLE & PIPE TRANSITS
Packaging
Weight
0.04 lb/EA
Weight per each
0.04
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat