SB213318YZ - Dcom 4X187/8" Top Rack Rnwy SPRT Kit

Eaton

  • $206.30 (Each)
  • $206.30 (Each)
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
SB213318YZ
Manufacturer
Eaton
Manufacturer's Part Number
SB213318YZ
Description
Dcom 4X187/8" Top Rack Rnwy SPRT Kit
Eaton B-Line Series Runway to Rack Support Kit, Used to Secure Cable Runway to Top Angles Of Rack, Mounting Plate, Includes Plate, J Bolts and Hardware, 3" Upright Network Equipment Rack Top Plate Runway Support Kit, Yellow Zinc
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43223308 - Network system equipment rack
UPC/GTIN
799038018797 / 00799038018797
Weight per unit
6.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$206.30 (Each)
Resources
Attachments
 
 
SB213318YZ - Specification Sheet
Images
 
 
SB213318YZ - Large Image
Other Links
 
 
SB213318YZ - Other
 
SB213318YZ - Other
Brochures
 
 
SB213318YZ - Brochure
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
ASTM A36 Structural Steel
Material, Color, and Finish
Color
YELLOW ZINC
Finish
Yellow Zinc Plated
Dimensions and Weight
Width
4 in
Descriptions
Description
DCOM 4X187/8" TOP RACK RNWY SPRT KIT
Product Type
Relay Rack Rway SPT, 18" Rway W, Yz
extra long description
B-LINE SB213318YZ RELAY RACK RWAY S
Features
Eaton offers a wide variety of solutions for horizontal and vertical cable runs between racks and enclosures. All cable pathway devices are UL classified and meet or exceed TIA/ EIA standards for cable pathways.
Long Description
Eaton B-Line series runway to rack support kit, Used to secure cable runway to top angles of rack,Mounting plate,Includes plate, J bolts and hardware,3" upright network equipment rack top plate runway support kit, yellow zinc
Special Features
Weight 6.1 Lb
Additional Information
dimensions
18.8750 IN X 4.0000 IN X 2.7500 IN
Manufacturer Information
Manufacturers Part Number
SB213318YZ
Brand
Eaton
GTIN
00799038018797
UPC
799038018797
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Runway to rack support kit
Packaging
Weight per each
6.1
Carton
1
Uses, Certifications, and Standards
Application
Data Intensive Industries and Information Technologies - Communications and Telecom
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SB213318YZ.
Jump To:

Cross Referenced

These items are similar to SB213318YZ but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SB213318YZ Eaton B-Line 00799038018797
10595-018 CPI n/a
10595018 CPI n/a

* All prices subject to change.

Begin Live Chat