M3751342 - Heat Shrink Sleeve, 0.375" Dia X 1", BK/WH

Brady®

  • $137.98 (Each)
  • $137.98 (Each)
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
M3751342
Manufacturer
Brady®
Manufacturer's Part Number
M-375-1-342
Description
Heat Shrink Sleeve, 0.375" Dia X 1", BK/WH
M Series Permasleeve® Heat-Shrink Polyolefin 12 Awg to 4 Awg BK/WH 80 Each
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - CBL Marking & Labeling Equipt Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131502 - Heat shrink wire marker
UPC/GTIN
754473083076 / 00754473083076
Weight per unit
0.365 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.98 (Each)
Resources
Attachments
 
 
M3751342 - Specification Sheet
Images
 
 
M3751342 - Small Image
 
M3751342 - Large Image
 
M3751342 - Large Image
 
M3751342 - Large Image
 
M3751342 - Large Image
 
M3751342 - Large Image
Tech Bulletins
 
 
M3751342 - Tech Bulletin
Other Links
 
 
M3751342 - Other
 
M3751342 - Other
 
M3751342 - Other
 
M3751342 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.375 in Dia x 1 in W
Material
Heat-shrink Polyolefin
Material, Color, and Finish
Legend Color
Black on White
Finish
Matte
Dimensions and Weight
Diameter
0.375
Height
0.645 in
Size
0.645 in H x 1 in W
Width
1 in
Descriptions
Description
HEAT SHRINK SLEEVE, 0.375" DIA X 1", BK/WH
Product Type
Sleeve, 0.375 In Dia X 1 In W
extra long description
BRADY M-375-1-342 SLEEVE, 0.375 IN
Features
Permanently mark wires with the durable PermaSleeve® PS heat-shrink polyolefin sleeve label material (B-342). Designed for use with a durable Brady handheld label printer.
Long Description
M Series PermaSleeve® Heat-shrink Polyolefin 12 AWG to 4 AWG BK/WH 80 Each
Special Features
Heat Shrink
Additional Information
Temperature Range
-67 °F - 275 °F
Shrink Ratio
3:1
Number of Markers
80
Quantity
Cartridge of 80 Each
Manufacturer Information
Brand
Brady®
Manufacturers Part Number
M-375-1-342
GTIN
00754473083076
UPC
754473083076
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
SLEEVE
Availability
Status
Inactive
Packaging
Weight per each
0.365
Carton
1
Uses, Certifications, and Standards
standard
ASTM D 2671;ASTM E 162;ASTM E 662;ASTM G 155;MIL-STD-202;SAE-AMS-DTL-23053;SAE-AS-81531;UL Recognized
Application
Electrical Labeling;Wire and Cable Labeling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of M3751342.
Jump To:

Similar Items

Similar items are close alternatives to M3751342, though they may not be 100% alike.

Permasleeve® Heat-Shrink Labels Polyolefin 0.645"H X 1"W BK/WT 0.375"Dia
  • Our Part #: M53751342
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: M5-375-1-342
  • Manufacturer: Brady Worldwide, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($118.28) ·
M53751342 - Brady Worldwide, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$118.28

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat