1000 - Size 0 Antishort Bushing (14/2, 14/3, 12/2)

Bridgeport

  • $11.74 (Per 50)
  • $0.23 (Each)

  • $11.74 (Per 50)

  • $23.48 (Per 100)

  • $1,643.60 (Per 7,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1000
Manufacturer
Bridgeport
Manufacturer's Part Number
1000
Description
Size 0 Antishort Bushing (14/2, 14/3, 12/2)
Anti-Short Bush, Plastic, 5/16 In Size, Red, 1/2 In Length, 9/16 In Diameter, Insulated, 0.0007 LB/Ea
Slang Terms
0 Bushing, Anti-Short ® Bushing, Red Devil, Red Head, Little red things, L.R.T.
Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/EAN/GTIN
781747010001 / 0781747010001 / 00781747010001
Weight per unit
0.0007 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.23 (Each)
Carton
$11.74 (Per 50)
Standard Packaging
$1,643.60 (Per 7,000)
Resources
Images
 
 
1000 - Small Image
 
1000 - Large Image
 
1000 - Large Image
 
1000 - Video
Attachments
 
 
1000 - Specification Sheet
Other Links
 
 
1000 - Other
 
1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Red
Finish
NO FINISH
Dimensions and Weight
Size
5/16 in
Length
1/2 in
Diameter
9/16 in
Descriptions
Description
SIZE 0 ANTISHORT BUSHING (14/2, 14/3, 12/2)
extra long description
BPT 1000 NO-0 ANTI-SHORT BUSHING
Special Features
Anti-Short;Redheads
Product Type
Anti-Short Bush
Long Description
Anti-Short Bush, Plastic, 5/16 in Size, Red, 1/2 in Length, 9/16 in Diameter, Insulated, 0.0007 lb/EA
Features
Polyethylene "Redheads" prevent damage to wire installation when placed between the wire and armored sheath. Rated 90 degree C.
Short Description
Anti-Short Bush, Plastic, 5/16 in, Red
Also Known As...
0 Bushing
Anti-Short ® Bushing
Red Devil
Red Head
Little red things
L.R.T.
Additional Information
media
Yes
Enclosure Type
NEMA FB-1
Insulated/Non-Insulated
Insulated
for use with
Wire Installation
Standards Met
UL Listed E11259;UL Standard UL514B;CSA Certified 24719M5
package quantity
7000 PK;50 CT
Made in USA
yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1000
GTIN
00781747010001
UPC
781747010001
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
BUSHING
Trade Size
Trade Size
0
Availability
minimum qty
50
Packaging
Weight
0.0007 lb/EA
Weight per each
0.0007
Carton
50
Package
7000
Uses, Certifications, and Standards
Application
Polyethylene Redheads Prevent Damage to Wire Installation when Placed Between the Wire and Armored Sheath. Rated 90 Degree C
Temperature Rating
90?°C
standard
CSA, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat