2125 - 1-1/4" Emt Conduit Hanger

Bridgeport

  • $2.22 (Each)
  • $2.22 (Each)

  • $110.90 (Per 50)

  • $221.81 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2125
Manufacturer
Bridgeport
Manufacturer's Part Number
2125
Description
1-1/4" Emt Conduit Hanger
Hanger, Conduit, Steel, Bolt, Trade Size 2 1/2
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
781747021250 / 0781747021250 / 00781747021250
Weight per unit
0.103 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.22 (Each)
Carton
$110.90 (Per 50)
Resources
Images
 
 
2125 - Small Image
 
2125 - Large Image
 
2125 - Video
Attachments
 
 
2125 - Specification Sheet
Other Links
 
 
2125 - Other
 
2125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
2 1/2
Width
7/8 in
Height
2-7/8 in
Descriptions
Product Type
Conduit Hanger
Conduit Hanger With Bolt
Long Description
Conduit Hanger, 2-1/2 in Trade Size, Zinc Electro-Plated, EMT: 1-1/4 in Cable Size, 7/8 in Width, 2-7/8 in Height, 0.1030 lb
Special Features
With Bolt
Features
To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. Strap has integral threads. 75 lb Load Rating.
Short Description
Conduit Hanger, 2-1/2 in, Zinc Electro-Plate
extra long description
BPT 2125 #2 1/2 HANGER W/BOLT
Description
1-1/4" EMT CONDUIT HANGER
Additional Information
for use with
EMT and Rigid Conduit to Threaded Rod
Standards Met
UL File No: E161206;UL-2239;CSA Certified;RoHS Compliant;Reach Compliance
package quantity
50 PK
Made in USA
yes
Color/Finish
Zinc Electro-Plated
Cable Size
EMT: 1-1/4 in
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
2125
GTIN
00781747021250
UPC
781747021250
Taxonomies, Classifications, and Categories
Type
Conduit Hangers
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
0.1030 lb
Weight per each
0.103
Carton
50
Uses, Certifications, and Standards
Application
To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. Strap Has Integral Threads
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat