430NMLT - 1/2" Non-Metallic Liquid Tight

Bridgeport

  • $1.75 (Each)
  • $1.75 (Each)

  • $43.82 (Per 25)

  • $175.26 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
430NMLT
Manufacturer
Bridgeport
Manufacturer's Part Number
430-NMLT
Description
1/2" Non-Metallic Liquid Tight
Connector, Liquid Tight, Straight Non-Metallic, Size 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
781747404305 / 0781747404305 / 00781747404305
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.75 (Each)
Carton
$43.82 (Per 25)
Standard Packaging
$175.26 (Per 100)
Resources
Images
 
 
430NMLT - Small Image
 
430NMLT - Large Image
 
430NMLT - Video
Attachments
 
 
430NMLT - Specification Sheet
Other Links
 
 
430NMLT - Other
 
430NMLT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Finish
NO FINISH
Dimensions and Weight
Size
1/2
Descriptions
Product Type
1/2" Non-Metallic LQDT.
extra long description
BPT 430-NMLT 1/2" NON-METALLIC LQDT
Description
1/2" NON-METALLIC LIQUID TIGHT
Long Description
Connector, Liquid Tight, Straight Non-Metallic, Size 1/2 Inch
Additional Information
media
Yes
angle
Straight
Connector Type
Straight Nonmetallic
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
430-NMLT
GTIN
00781747404305
UPC
781747404305
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.07
Carton
25
Package
100
Uses, Certifications, and Standards
standard
cULus
Application
Straight connector for use with non-metallic "Type B" liquid tight conduit.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat