9792 - 3/4" Knock Out Insulating Bushing

Bridgeport

  • $0.38 (Each)
  • $0.38 (Each)

  • $37.76 (Per 100)

  • $377.60 (Per 1,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9792
Manufacturer
Bridgeport
Manufacturer's Part Number
9792
Description
3/4" Knock Out Insulating Bushing
Insulating Bushing, 3/4 In Trade Size, Black, Straight Connection Orientation, Threaded Connection, 1.218 In Width, 0.453 In Height, 1-3/16 In Diameter, +150 °C Operating Temperature, 0.0071 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/EAN/GTIN
781747007926 / 0781747007926 / 00781747007926
Weight per unit
0.0071 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.38 (Each)
Carton
$37.76 (Per 100)
Standard Packaging
$377.60 (Per 1,000)
Resources
Images
 
 
9792 - Small Image
 
9792 - Large Image
 
9792 - Large Image
 
9792 - Video
Attachments
 
 
9792 - Specification Sheet
Other Links
 
 
9792 - Other
 
9792 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Finish
Natural
Dimensions and Weight
Width
1.218 in
Height
0.453 in
Diameter
1-3/16 in
Size
3/4
Descriptions
Description
3/4" KNOCK OUT INSULATING BUSHING
Special Features
Knockout Bushing
Product Type
Insulating Bushing
Long Description
Insulating Bushing, 3/4 in Trade Size, Black, Straight Connection Orientation, Threaded Connection, 1.218 in Width, 0.453 in Height, 1-3/16 in Diameter, +150 °C Operating Temperature, 0.0071 lb/EA
Features
Converts metallic box rough edged knockout holes to smooth insulated holes for protection of electrical and telecommunications cable. Rated 105 Degrees C.
Short Description
Insulating Bushing, 3/4 in, Black
extra long description
BPT 9792 3/4" PLASTIC KNOCKOUT BUSH
Additional Information
Color/Finish
Black
Insulated/Non-Insulated
Insulated
Connection Orientation
Straight
Connection Type
Threaded
Maximum Operating Temperature
+150 °C
for use with
Electrical;Telecommunications Cable
Standards Met
CSA Certified;UL E240912;CSA LR24719;NEMA FB-1;UL 514B;RoHS Compliant
package quantity
1000 PK;100 CT
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
9792
GTIN
00781747007926
UPC
781747007926
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.0071 lb/EA
Weight per each
0.0071
Carton
100
Package
1000
Uses, Certifications, and Standards
Temperature Rating
105?°C
Application
Converts metallic box rough edged knockout holes to smooth insulated holes for protection of electrical and telecommunications cable. Rated 105 Degrees C.
standard
CSA, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat